Shop All Refrigeration Access Valves
Mueller
Flare Gasket, Copper
Mfr # A 00402
Zoro # G5040603
product price: $0.80
/ea
$0.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 3/8 in
- For Use With All CFC, HCFC and HFC Refrigerants
- Inside Dia. 3/8"
- Max. Working Pressure 700 psi
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 00402
- Zoro # G5040603
- UPC # 685768225072
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 3/8 in |
Inside Dia. | 3/8" |
Details
Item | Flare Gasket |
For Use With | All CFC, HCFC and HFC Refrigerants |
Max. Working Pressure | 700 psi |
Material | Brass |
Description
Flare Gasket, Connection Size 3/8 in, Max. Working Pressure 700 psi, Copper, For Use With All CFC, HCFC and HFC Refrigerants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 10X10X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (10101.C 4PK)
- ALLEGRO INDUSTRIES Sto-Sack Storage Bag w/ Ducting (8" x 25 (9500-25SB)
- JOHNSON CONTROLS Differential Pressure Control, SPDT (P74FA-5C)
- GREENSEAM Round Tee, 7 in Duct Dia, Galvanized Steel, 26 GA, 14 1/2 in W, 14-1/2" L, 11 in H (GRFTJ7GA26)
- MUELLER 1/4" Access Valve Union, Brass (A 00330)
- MUELLER Flare X Solder Adapter, Brass/Copper (A 15726)
- MUELLER 1/4" Flare Gasket, Copper (A 00401)
- MUELLER Flare Nut, Brass (A 05053)
- MUELLER 3/8" Access Valve Union, (A 00327)
- MUELLER Flare Nut, Brass (A 05051)
- JOHNSON CONTROLS Armored Capillary, 0.060" ID x 60" L (SEC99AA-60C)
- Mueller AC & Refrigeration Valves