Shop All Cooling Filter Driers
Mueller
Filter Drier, 9 3/4" L, 7/8" Connection
Mfr # A 17302
Zoro # G109944196
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Solder
- Connection Size (In.) 7/8 in
- Overall Length (In.) 9 3/4 in
- R-22 Capacity (Tons) 7 1/5 ton
- R-410A Capacity 7 1/5 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 17302
- Zoro # G109944196
- UPC # 685768227199
- Country of Origin China
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 7/8 in |
Overall Length (In.) | 9 3/4 in |
Cut Out Length (In.) | 7 5/16 in |
Details
Item | Filter Drier |
Connection | Solder |
R-22 Capacity (Tons) | 7 1/5 ton |
R-410A Capacity | 7 1/5 ton |
Description
Filter Drier, Connection Size (In.) 7/8 in, Overall Length (In.) 9 3/4 in, R-22 Capacity (Tons) 7 1/5 ton, Connection Solder, Product Type Filter Drier, R-410A Capacity 7 1/5 ton, Cut Out Length (In.) 7 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Refrigeration Solenoid Valve, 650 psi, ODF (R26E63M)
- DAYTON Intake Louver, Fixed, Drainable, 18H x 36W (20UA53)
- HONEYWELL CEILING FANS Glen Alden, 52 in. Ceiling Fan with 4 Arm Light, White (50520-40)
- EVERPURE Filter Cartridge, Steamer-7Cb5 (961816)
- MUELLER Filter Drier, 5 13/16" L, 3/8" Connection (A 18699)
- PARKER Dryer, Liquid Line (MMS-80)
- SUPCO Liquid Line Dryer, 1/2" ODF, 16"cu. (LLD164S)
- WHITE-RODGERS Acid and Water Removal Drier Core (UK 48)
- PARKER Filter/Dryer, 3/8 In (LLD - 083S)
- SUPCO Compact Suction Line Dryer, 1-1/8", ODF (CSLD14S9)
- SUPCO Liquid Line Dryer, 3/8" ODF, 16"cu. (LLD163S)
- Mueller Cooling Filter Driers