Shop All Cooling Filter Driers
Mueller
Filter Drier, 9 3/4" L, 3/4" Connection
Mfr # A 18890
Zoro # G509944093
product price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Solder
- Connection Size (In.) 3/4 in
- Overall Length (In.) 9 3/4 in
- R-22 Capacity (Tons) 7 3/10 ton
- R-410A Capacity 7 3/10 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 18890
- Zoro # G509944093
- UPC # 685768408291
- Country of Origin China
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 3/4 in |
Overall Length (In.) | 9 3/4 in |
Cut Out Length (In.) | 7 3/8 in |
Details
Item | Filter Drier |
Connection | Solder |
R-22 Capacity (Tons) | 7 3/10 ton |
R-410A Capacity | 7 3/10 ton |
Description
Filter Drier, Connection Size (In.) 3/4 in, Overall Length (In.) 9 3/4 in, R-22 Capacity (Tons) 7 3/10 ton, Connection Solder, Product Type Filter Drier, R-410A Capacity 7 3/10 ton, Cut Out Length (In.) 7 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR VENT TURBINE BS 14"" MILL (TIBS1400)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GM9S800603AN)
- HONEYWELL F76S1015 3/4" Water Filter With (F76S1015)
- HONEYWELL Hm700Acyl2 Electrode Humidifier (HM700ACYL2)
- MUELLER Filter Drier, 6 11/16" L, 3/4" Connection (A 18702)
- MUELLER Filter Drier, 6 3/4" L, 7/8" Connection (A 18703)
- LENNOX R410A Bi-Flow Drier, Le49W23 (49W23)
- EMERSON FLOW CONTROLS Drier, 1/4"Odf Filter Drier, Ek-052S (047602)
- PARKER Dryer, 1/2 In Sweat Id (BF-084S)
- SUPCO Liquid Line Dryer, 5/8" ODF, 30"cu. (LLD305S)
- YORK Filter Drier Strainer, 1 x 4-1/4, Spring (S1-029-22156-000)
- Mueller Cooling Filter Driers