Shop All Cooling Filter Driers
Mueller
Filter Drier, 9 1/4" L, 5/8" Connection
Mfr # A 18889
Zoro # G409944070
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Solder
- Connection Size (In.) 5/8 in
- Overall Length (In.) 9 1/4 in
- R-22 Capacity (Tons) 5 9/10 ton
- R-410A Capacity 5 9/10 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 18889
- Zoro # G409944070
- UPC # 685768408284
- Country of Origin China
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 5/8 in |
Overall Length (In.) | 9 1/4 in |
Cut Out Length (In.) | 7 3/8 in |
Details
Item | Filter Drier |
Connection | Solder |
R-22 Capacity (Tons) | 5 9/10 ton |
R-410A Capacity | 5 9/10 ton |
Description
Filter Drier, Connection Size (In.) 5/8 in, Overall Length (In.) 9 1/4 in, R-22 Capacity (Tons) 5 9/10 ton, Connection Solder, Product Type Filter Drier, R-410A Capacity 5 9/10 ton, Cut Out Length (In.) 7 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Ceso110057-02 Circuit Board (CESO110057)
- CARRIER Blower Assembly LMN with O-Blower Motor (48TM400646)
- ZORO SELECT Universal Thermostat Guard, Off-White, Plastic (4E647)
- DAYTON Convection Ceiling Heater, 277V, 17,100Btu (2YU42)
- MUELLER Filter Drier, 6 3/4" L, 7/8" Connection (A 18703)
- MUELLER Filter Drier, 6 11/16" L, 3/4" Connection (A 18702)
- PARKER Line Filter/Dryer (SLD-13-9SV-HH)
- DANFOSS Drier, 1/4"Swt LiquidlinefilterDrier, (023Z5013)
- DANFOSS Drier, 5/8" Liquid Filter Drier, (023Z0014)
- EMERSON FLOW CONTROLS Drier, 1/4"Odf Filter Drier, Ek-052S (047602)
- EMERSON FLOW CONTROLS Drier, 1/4" Sae Filter Drier, Ek-162 (047611)
- Mueller Cooling Filter Driers