Shop All Cooling Filter Driers
Mueller
Filter Drier, 9 1/4" L, 5/8" Connection
Mfr # A 18748
Zoro # G509944239
product price: $51.79
/ea
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils
- Number of Cores 1
- Connection Solder
- Connection Size (In.) 5/8 in
- Overall Length (In.) 9 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 18748
- Zoro # G509944239
- UPC # 685768402282
- Country of Origin China
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 5/8 in |
Overall Length (In.) | 9 1/4 in |
Cut Out Length (In.) | 7 3/8 in |
Details
Item | Filter Drier |
For Use With | CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils |
Number of Cores | 1 |
Connection | Solder |
R-22 Capacity (Tons) | 17 ton |
R-410A Capacity | 17 ton |
Water Capacity @ 125 Degrees F | 1095 drops (R134a); 1101 drops (R22); 1193 drops (R507); 1204 drops (R404A); 802 drops (R410A); 819 drops (R407C) |
Description
Filter Drier, Connection Size (In.) 5/8 in, Overall Length (In.) 9 1/4 in, R-22 Capacity (Tons) 17 ton, Number of Cores 1, For Use With CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils, Connection Solder, Product Type Filter Drier, R-410A Capacity 17 ton, Cut Out Length (In.) 7 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Filtrete 24 in. W X 24 in. H X 1 in. D 12 MERV Pleated Ultra Allergen Filter (2012DC-6)
- EBM-PAPST Axial Fan, Square, 12V DC, 1 Phase, 23.5 cfm, 2 23/64 in W. (632NU)
- GLOBAL INDUSTRIAL Aluminum Grille For Packaged Terminal Air Conditioners (293078)
- DAYTON Open Drip Proof Motor 115V (11J31R04091)
- MUELLER Filter Drier, 6 3/4" L, 7/8" Connection (A 18703)
- MUELLER Filter Drier, 6 11/16" L, 3/4" Connection (A 18702)
- YORK SOURCE1 Liquid filter drier 38 ofd dcl 053s (S1-6109460)
- EMERSON FLOW CONTROLS Drier, 1/4"Sae Mxf Filter Alf-032Mf (057193)
- PARKER Filter/Dryer, 1/4 In (LLD - 052)
- EMERSON FLOW CONTROLS Drier, 5/8" Odf Filter Drier, Ek-415S (048223)
- EMERSON FLOW CONTROLS Drier, 5/8" Sae Filter Drier, Ek-165 (047617)
- Mueller Cooling Filter Driers