Shop All Cooling Filter Driers
Mueller
Filter Drier, 9 13/16" L
Mfr # A 18823
Zoro # G109944110
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils
- Number of Cores 1
- Connection Solder
- Connection Size (In.) 1 1/8 in
- Overall Length (In.) 9 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 18823
- Zoro # G109944110
- UPC # 685768428510
- Country of Origin China
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 1 1/8 in |
Overall Length (In.) | 9 13/16 in |
Cut Out Length (In.) | 7 3/8 in |
Details
Item | Filter Drier |
For Use With | CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils |
Number of Cores | 1 |
Connection | Solder |
R-22 Capacity (Tons) | 27 ton |
R-410A Capacity | 28 ton |
Water Capacity @ 125 Degrees F | 1095 drops (R134a); 1101 drops (R22); 1193 drops (R507); 1204 drops (R404A); 802 drops (R410A); 819 drops (R407C) |
Description
Filter Drier, Connection Size (In.) 1 1/8 in, Overall Length (In.) 9 13/16 in, R-22 Capacity (Tons) 27 ton, Number of Cores 1, For Use With CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils, Connection Solder, Product Type Filter Drier, R-410A Capacity 28 ton, Cut Out Length (In.) 7 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Lube Oil Control, Electronic, 15 PSI (P545NCB-25C)
- MCDONNELL & MILLER Flow Switch, Threads (FS8-WJ)
- ALL-FILTERS 14X24X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (14241.8 4PK)
- HOSHIZAKI Ice Machine Stand, 25-7/8in. W x 22in. D (SD-500)
- MUELLER Filter Drier, 6 11/16" L, 3/4" Connection (A 18702)
- MUELLER Filter Drier, 6 3/4" L, 7/8" Connection (A 18703)
- PARKER Filter/Dryer, 5/8 In, Flare (165)
- AAON FILTER DRIER LIQ LINE 038 ODF C083S (P61250)
- EMERSON FLOW CONTROLS Drier, 3/8" Sae FilterDrier, Ek-163 (047613)
- EMERSON FLOW CONTROLS Drier, 3/8"Odf Filter Drier, Ek-083S (047608)
- PARKER Dryer, Liquid Line (MMS-100)
- Mueller Cooling Filter Driers