Shop All Cooling Filter Driers
Mueller
Filter Drier, 9 13/16" L
Mfr # A 18745
Zoro # G009944166
product price: $48.95
/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils
- Number of Cores 1
- Connection Solder
- Connection Size (In.) 1 1/8 in
- Overall Length (In.) 9 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 18745
- Zoro # G009944166
- UPC # 685768402244
- Country of Origin China
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 1 1/8 in |
Overall Length (In.) | 9 13/16 in |
Cut Out Length (In.) | 7 5/16 in |
Details
Item | Filter Drier |
For Use With | CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils |
Number of Cores | 1 |
Connection | Solder |
R-22 Capacity (Tons) | 28 ton |
R-410A Capacity | 30 ton |
Water Capacity @ 125 Degrees F | 595 drops (R410A); 607 drops (R407C); 813 drops (R134a); 817 drops (R22); 885 drops (R507); 893 drops (R404A) |
Description
Filter Drier, Connection Size (In.) 1 1/8 in, Overall Length (In.) 9 13/16 in, R-22 Capacity (Tons) 28 ton, Number of Cores 1, For Use With CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils, Connection Solder, Product Type Filter Drier, R-410A Capacity 30 ton, Cut Out Length (In.) 7 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Capacitor, 80Mfd Start Capacitor, (117U5373)
- GLOBAL INDUSTRIAL 50 Pint Portable Dehumidifier W/ Pump & WiFi, Energy Star (246735)
- TJERNLUND PRODUCTS Multiple Appliance Interlock Control (MAC1E)
- JOHNSON CONTROLS Pneumatic Temperature Transmitter, 3 to 15 psi (T-5210-1009)
- MUELLER Filter Drier, 6 3/4" L, 7/8" Connection (A 18703)
- MUELLER Filter Drier, 6 11/16" L, 3/4" Connection (A 18702)
- EMERSON FLOW CONTROLS Drier, 3/8"Odf Bok163Shh Filter Drier, (060242)
- YORK Filter Drier Strainer, 1 x 4-1/4, Spring (S1-029-22156-000)
- DANFOSS Drier, 3/8"Swt LiquidlinefilterDrier, (023Z5023)
- EMERSON FLOW CONTROLS Drier, 1/4" Sae Filter Drier, Ek-052 (047601)
- PARKER Filter, Replace Core (PCK-48)
- Mueller Cooling Filter Driers