Shop All Cooling Filter Driers
Mueller
Filter Drier, 9 13/16" L
Mfr # A 17231
Zoro # G409944100
product price: $56.89
/ea
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Solder
- Connection Size (In.) 1 1/8 in
- Overall Length (In.) 9 13/16 in
- R-22 Capacity (Tons) 8 4/5 ton
- R-410A Capacity 8 4/5 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 17231
- Zoro # G409944100
- UPC # 685768227014
- Country of Origin China
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 1 1/8 in |
Overall Length (In.) | 9 13/16 in |
Cut Out Length (In.) | 7 5/16 in |
Details
Item | Filter Drier |
Connection | Solder |
R-22 Capacity (Tons) | 8 4/5 ton |
R-410A Capacity | 8 4/5 ton |
Description
Filter Drier, Connection Size (In.) 1 1/8 in, Overall Length (In.) 9 13/16 in, R-22 Capacity (Tons) 8 4/5 ton, Connection Solder, Product Type Filter Drier, R-410A Capacity 8 4/5 ton, Cut Out Length (In.) 7 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR Hi-Limit Switch, 270 deg. F with 60" Cap (148588)
- PROCOM Dual Fuel Ventless Gas Fireplace System - 10,000 Btu, T-Stat Control (FS100T-CBS)
- ALL-FILTERS 24 in. x 24 in. x 1 in. MERV 12 Pleated AC Furnace Air Filter, 12PK (24241.12 12PK)
- PARKER Themostatic Expansion Valve, 2-3 Tons (ECE-C-JW)
- MUELLER Filter Drier, 5 13/16" L, 3/8" Connection (A 18699)
- LENNOX R410A Bi-Flow Drier, Le49W23 (49W23)
- WHITE-RODGERS Acid and Water Removal Drier Core (UK 48)
- PARKER Filter, Dryer, Shell (P-967)
- VALCON Filter Drier, Liquid Line, 2.2 Flow Rate (59693)
- SUPCO Liquid Line Dryer, 5/8" ODF, 30"cu. (LLD305S)
- RHEEM Liquid Line Filter Drier 3/8" (83-25152-09)
- Mueller Cooling Filter Driers