Shop All Cooling Filter Driers
Mueller
Filter Drier, 9 1/16" L, 1/2" Connection
Mfr # A 18747
Zoro # G309944248
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils
- Number of Cores 1
- Connection Solder
- Connection Size (In.) 1/2 in
- Overall Length (In.) 9 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 18747
- Zoro # G309944248
- UPC # 685768402268
- Country of Origin China
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 1/2 in |
Overall Length (In.) | 9 1/16 in |
Cut Out Length (In.) | 7 3/8 in |
Details
Item | Filter Drier |
For Use With | CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils |
Number of Cores | 1 |
Connection | Solder |
R-22 Capacity (Tons) | 11 ton |
R-410A Capacity | 12 ton |
Water Capacity @ 125 Degrees F | 1095 drops (R134a); 1101 drops (R22); 1193 drops (R507); 1204 drops (R404A); 802 drops (R410A); 819 drops (R407C) |
Description
Filter Drier, Connection Size (In.) 1/2 in, Overall Length (In.) 9 1/16 in, R-22 Capacity (Tons) 11 ton, Number of Cores 1, For Use With CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils, Connection Solder, Product Type Filter Drier, R-410A Capacity 12 ton, Cut Out Length (In.) 7 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 16x25x4 High Capacity Pleated Air Filter, MERV 11 (102-500-026)
- MILWAUKEE TOOL Cartridge Filter, HEPA, 3.75 in W (49-90-1963)
- ALLEGRO INDUSTRIES EX Plastic Blower, 25ft. Ducting, 12" (9548-25)
- DURAVENT CHIMNEYPIPE TRPL WALL 6"" (6DP-24)
- MUELLER Filter Drier, 5 13/16" L, 3/8" Connection (A 18699)
- AAON CORE FILTER DRIER RC4864 (R04170)
- RANCO Filter Drier, Mono Flow, 5 cu in, ODF, 3/8" fitting, 4.63"Lx2.50"W (RFD-053S)
- PARKER Suction Line Filter/Dryer, 3/4 Sweat I.D. (SLD-8-6SV-HH)
- EMERSON FLOW CONTROLS Drier, 3/8"Odf Filter Drier, Ek-083S (047608)
- DANFOSS BIFLOW FILTER DRIER DCB082/M24 (023Z1402)
- EMERSON FLOW CONTROLS Drier, 5/8" Sae Filter Drier, Ek-415 (048222)
- Mueller Cooling Filter Driers