Shop All Cooling Filter Driers
Mueller
Filter Drier, 8 13/16" L, 3/8" Connection
Mfr # A 18746
Zoro # G009944128
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils
- Number of Cores 1
- Connection Solder
- Connection Size (In.) 3/8 in
- Overall Length (In.) 8 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 18746
- Zoro # G009944128
- UPC # 685768402251
- Country of Origin China
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 3/8 in |
Overall Length (In.) | 8 13/16 in |
Cut Out Length (In.) | 7 3/8 in |
Details
Item | Filter Drier |
For Use With | CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils |
Number of Cores | 1 |
Connection | Solder |
R-22 Capacity (Tons) | 6 ton |
R-410A Capacity | 5 ton |
Water Capacity @ 125 Degrees F | 1095 drops (R134a); 1101 drops (R22); 1193 drops (R507); 1204 drops (R404A); 802 drops (R410A); 819 drops (R407C) |
Description
Filter Drier, Connection Size (In.) 3/8 in, Overall Length (In.) 8 13/16 in, R-22 Capacity (Tons) 6 ton, Number of Cores 1, For Use With CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils, Connection Solder, Product Type Filter Drier, R-410A Capacity 5 ton, Cut Out Length (In.) 7 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 15 (2GHK3)
- YELLOW JACKET 1/4 SEALRIGHT REPAIR KIT (19040)
- KING ELECTRIC Thermostat Sp 120/240V 16A Simplstat Battery Powered (K701E-B)
- MAMAC Transducer (HU-224-2-MA)
- MUELLER Filter Drier, 5 13/16" L, 3/8" Connection (A 18699)
- DANFOSS Drier, 3/8" FilterDrier, 8Cuin Core (023Z5038)
- PARKER Line Filter/Dryer (SLD-8-3SV-HH)
- SUPCO Liquid Line Dryer, 7/8" ODF, 30"cu. (LLD307S)
- LIEBERT FILTER DRIER 12 SOLDER EK084S (178082P1S)
- WHITE-RODGERS Oil Filter Drier, High Effeciency (AOFD 553)
- YORK SOURCE1 Liquid filter drier 38 ofd dcl 053s (S1-6109460)
- Mueller Cooling Filter Driers