Shop All Cooling Filter Driers
Mueller
Filter Drier, 6 1/4" L, 5/8" Connection
Mfr # A 18701
Zoro # G909944105
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils
- Number of Cores 1
- Connection Solder
- Connection Size (In.) 5/8 in
- Overall Length (In.) 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 18701
- Zoro # G909944105
- UPC # 685768390053
- Country of Origin China
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 5/8 in |
Overall Length (In.) | 6 1/4 in |
Cut Out Length (In.) | 4 5/16 in |
Details
Item | Filter Drier |
For Use With | CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils |
Number of Cores | 1 |
Connection | Solder |
R-22 Capacity (Tons) | 14 ton |
R-410A Capacity | 14 ton |
Water Capacity @ 125 Degrees F | 291 drops (R410A); 296 drops (R407C); 402 drops (R134a); 405 drops (R22); 439 drops (R507); 444 drops (R404A) |
Description
Filter Drier, Connection Size (In.) 5/8 in, Overall Length (In.) 6 1/4 in, R-22 Capacity (Tons) 14 ton, Number of Cores 1, For Use With CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils, Connection Solder, Product Type Filter Drier, R-410A Capacity 14 ton, Cut Out Length (In.) 4 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER ECM Motor, 1/2 HP, 120-240V, 1050 rpm (58MV660006)
- RHEEM Integrated Furnace Control (62-24268-03)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 1/2 In, (F)NPT (VG7441GT)
- IEC NYLON SNAP POST (G100-90000999)
- MUELLER Filter Drier, 6 3/4" L, 7/8" Connection (A 18703)
- MUELLER Filter Drier, 6 11/16" L, 3/4" Connection (A 18702)
- PARKER Filter/Dryer, 7/8 In, Solder (307S)
- PARKER Filter/Dryer, 5/8 In, Flare (415)
- EMERSON FLOW CONTROLS Drier, 5/8" Odf Filter Drier, Ek-305S (048215)
- YORK SOURCE1 Liquid filter drier 38 ofd dcl 053s (S1-6109460)
- PARKER Filter, Dryer, Shell (P-487)
- Mueller Cooling Filter Driers