Shop All Cooling Filter Driers
Mueller
Filter Drier, 6 1/4" L, 5/8" Connection
Mfr # A 17227
Zoro # G809944243
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Solder
- Connection Size (In.) 5/8 in
- Overall Length (In.) 6 1/4 in
- R-22 Capacity (Tons) 4 2/5 ton
- R-410A Capacity 4 2/5 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 17227
- Zoro # G809944243
- UPC # 685768226970
- Country of Origin China
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 5/8 in |
Overall Length (In.) | 6 1/4 in |
Cut Out Length (In.) | 4 5/16 in |
Details
Item | Filter Drier |
Connection | Solder |
R-22 Capacity (Tons) | 4 2/5 ton |
R-410A Capacity | 4 2/5 ton |
Description
Filter Drier, Connection Size (In.) 5/8 in, Overall Length (In.) 6 1/4 in, R-22 Capacity (Tons) 4 2/5 ton, Connection Solder, Product Type Filter Drier, R-410A Capacity 4 2/5 ton, Cut Out Length (In.) 4 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC SUPPLY Flange, 6 in Duct Dia, Type I PVC, 10" L, 3-1/4" H (PVCF06)
- AIRSEPT PermaTube Replacement Kit (65605)
- SCOTSMAN Water Solenoid, For 56FK07, Fits Scotsman (12-3088-01)
- MUELLER Filter Drier, 6 11/16" L, 3/4" Connection (A 18702)
- MUELLER Filter Drier, 6 3/4" L, 7/8" Connection (A 18703)
- EMERSON FLOW CONTROLS Drier, 7/8" Odf FilterDrier, Ek-307S (048217)
- PARKER Filter/Dryer, 1/4 In (LLD - 082)
- PARKER Filter/Dryer, 1/4 In (LLD - 082S)
- PARKER Filter/Dryer, 3/8 In (LLD - 083)
- LENNOX R410A Bi-Flow Drier, Le49W23 (49W23)
- Mueller Cooling Filter Driers