Shop All Cooling Filter Driers
Mueller
Filter Drier, 6 1/16" L, 1/2" Connection
Mfr # A 17224
Zoro # G609944177
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Solder
- Connection Size (In.) 1/2 in
- Overall Length (In.) 6 1/16 in
- R-22 Capacity (Tons) 3 1/5 ton
- R-410A Capacity 3 1/5 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 17224
- Zoro # G609944177
- UPC # 685768226932
- Country of Origin China
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 1/2 in |
Overall Length (In.) | 6 1/16 in |
Cut Out Length (In.) | 4 5/16 in |
Details
Item | Filter Drier |
Connection | Solder |
R-22 Capacity (Tons) | 3 1/5 ton |
R-410A Capacity | 3 1/5 ton |
Description
Filter Drier, Connection Size (In.) 1/2 in, Overall Length (In.) 6 1/16 in, R-22 Capacity (Tons) 3 1/5 ton, Connection Solder, Product Type Filter Drier, R-410A Capacity 3 1/5 ton, Cut Out Length (In.) 4 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Industrial DC Fan, 120V, 211W (CP48D11N)
- BELIMO Rotary Actuator, 2 and 3 Way Ball Valve (TR24-3-T)
- WIEGMANN Fan Forced Enclosure Heater, 6-1/2" H (FH115V400W20)
- HONEYWELL HOME Low Voltage Thermostat, 5-1-1 or 5-2 Programs, 2 H 2 C, Hardwired/Battery, 24VAC (TH6220D1028)
- MUELLER Filter Drier, 6 3/4" L, 7/8" Connection (A 18703)
- MUELLER Filter Drier, 6 11/16" L, 3/4" Connection (A 18702)
- PARKER Line Filter/Dryer (SLD-27-7SV-HH)
- AAON LIQUID LINE FILTER DRIER 50 (P34340)
- PARKER Filter/Dryer, 1/4 In (LLD-032S)
- EMERSON FLOW CONTROLS Drier, 7/8" Odf Filter Drier, Ek-757S (048228)
- DANFOSS Drier, 1/2"Swt LiquidlinefilterDrier, (023Z5032)
- Mueller Cooling Filter Driers