Shop All Cooling Filter Driers
Mueller
Filter Drier, 6 11/16" L, 3/4" Connection
Mfr # A 18702
Zoro # G109944127
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils
- Number of Cores 1
- Connection Solder
- Connection Size (In.) 3/4 in
- Overall Length (In.) 6 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 18702
- Zoro # G109944127
- UPC # 685768390060
- Country of Origin China
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 3/4 in |
Overall Length (In.) | 6 11/16 in |
Cut Out Length (In.) | 4 5/16 in |
Details
Item | Filter Drier |
For Use With | CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils |
Number of Cores | 1 |
Connection | Solder |
R-22 Capacity (Tons) | 15 ton |
R-410A Capacity | 16 ton |
Water Capacity @ 125 Degrees F | 291 drops (R410A); 296 drops (R407C); 402 drops (R134a); 405 drops (R22); 439 drops (R507); 444 drops (R404A) |
Description
Filter Drier, Connection Size (In.) 3/4 in, Overall Length (In.) 6 11/16 in, R-22 Capacity (Tons) 15 ton, Number of Cores 1, For Use With CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils, Connection Solder, Product Type Filter Drier, R-410A Capacity 16 ton, Cut Out Length (In.) 4 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH A/C Mounting Bracket, 36 In, PK2 (ACB-36)
- PURAFILTER 20x24x2 Synthetic Pleated Air Filter (20242MV13)
- DECOR GRATES Floor Register, 5.5 X 11.5, Bright Brass, Brass (SPH410)
- DANFOSS Angle Body, 1/2", RA-2000 (013G-8014)
- MUELLER Filter Drier, 5 13/16" L, 3/8" Connection (A 18699)
- RANCO Filter Drier, Mono Flow, 16 cu in, SAE, 3/8 (RFD-163)
- SUPCO Liquid Line Dryer, 3/8" ODF, 5"cu. (LLD053S)
- PARKER Filter/Dryer, 1/2 In (LLD - 084S)
- WHITE-RODGERS Oil Filter Drier, High Effeciency (AOFD 553)
- PARKER Filter, Replace Core (PCK-48)
- PARKER Liquid Line Dryer With Sight Glass (DSG-083-S)
- Mueller Cooling Filter Driers