Shop All Cooling Filter Driers
Mueller
Filter Drier, 6 11/16" L, 3/4" Connection
Mfr # A 17228
Zoro # G509944253
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Solder
- Connection Size (In.) 3/4 in
- Overall Length (In.) 6 11/16 in
- R-22 Capacity (Tons) 5 7/10 ton
- R-410A Capacity 5 7/10 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 17228
- Zoro # G509944253
- UPC # 685768226987
- Country of Origin China
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 3/4 in |
Overall Length (In.) | 6 11/16 in |
Cut Out Length (In.) | 4 5/16 in |
Details
Item | Filter Drier |
Connection | Solder |
R-22 Capacity (Tons) | 5 7/10 ton |
R-410A Capacity | 5 7/10 ton |
Description
Filter Drier, Connection Size (In.) 3/4 in, Overall Length (In.) 6 11/16 in, R-22 Capacity (Tons) 5 7/10 ton, Connection Solder, Product Type Filter Drier, R-410A Capacity 5 7/10 ton, Cut Out Length (In.) 4 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Motor for 1ZCN8 (2ATW6)
- JOHNSON CONTROLS Temperature Sensor, Platinum 1k ohm with Terminal Block (TE-67PT-0N00)
- AIR HANDLER 30 in x 85 ft x 1 in Fiberglass Air Filter Roll MERV 7, Blue/White (2JTJ1)
- TELEDYNE LAARS Pressure Switch, SPDT, 0.75" WC (RE0240900)
- MUELLER Filter Drier, 6 11/16" L, 3/4" Connection (A 18702)
- MUELLER Filter Drier, 6 3/4" L, 7/8" Connection (A 18703)
- EMERSON FLOW CONTROLS Drier, 5/8" Odf Filter Drier, Ek-165S (047618)
- PARKER Refrigerant Filter-Drier (LLD-163-PZK DRIER)
- DANFOSS BIFLOW FILTER DRIER DCB082/M24 (023Z1402)
- EMERSON FLOW CONTROLS Drier, 3/8" Sae Filter Drier, Ek-303 (048210)
- PARKER Filter/Dryer, 5/8 In, Flare (165)
- Mueller Cooling Filter Driers