Shop All Cooling Filter Driers
Mueller
Filter Drier, 5 13/16" L, 3/8" Connection
Mfr # A 18699
Zoro # G709944107
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils
- Number of Cores 1
- Connection Solder
- Connection Size (In.) 3/8 in
- Overall Length (In.) 5 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mueller
- MFR # A 18699
- Zoro # G709944107
- UPC # 685768390039
- Country of Origin China
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 3/8 in |
Overall Length (In.) | 5 13/16 in |
Cut Out Length (In.) | 4 5/16 in |
Details
Item | Filter Drier |
For Use With | CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils |
Number of Cores | 1 |
Connection | Solder |
R-22 Capacity (Tons) | 5 ton |
R-410A Capacity | 5 ton |
Water Capacity @ 125 Degrees F | 291 drops (R410A); 296 drops (R407C); 402 drops (R134a); 405 drops (R22); 439 drops (R507); 444 drops (R404A) |
Description
Filter Drier, Connection Size (In.) 3/8 in, Overall Length (In.) 5 13/16 in, R-22 Capacity (Tons) 5 ton, Number of Cores 1, For Use With CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils, Connection Solder, Product Type Filter Drier, R-410A Capacity 5 ton, Cut Out Length (In.) 4 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UVIEW Vacuum Gauge For Airlift (98037025)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (44-430A)
- SEALED UNIT PARTS CO Supco Condensate Drain Pan 50 oz. Capacity, 120 V, 6 oz./ hr. (70)
- DAYTON Replacement Aluminum Filter (6378308)
- MUELLER Filter Drier, 6 11/16" L, 3/4" Connection (A 18702)
- MUELLER Filter Drier, 6 3/4" L, 7/8" Connection (A 18703)
- SUPCO Liquid Line Dryer, 3/8" SAE, 8"cu. (LLD083)
- YORK Filter Drier, 5/8", Rotalock (026-32841-000)
- PARKER Dryer, Liquid Line (620)
- PARKER Suction Line Filter/Dryer, 3/4 Sweat I.D. (SLD-8-6SV-HH)
- SUPCO Liquid Line Dryer, 1/4" ODF, 5"cu. (LLD052S)
- Mueller Cooling Filter Driers