Shop All Cooling Filter Driers
Mueller
Filter Drier, 5 11/16" L, 1/2" Connection
Mfr # A 18658
Zoro # G009944234
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils
- Number of Cores 1
- Connection Solder
- Connection Size (In.) 1/2 in
- Overall Length (In.) 5 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mueller
- MFR # A 18658
- Zoro # G009944234
- UPC # 685768390022
- Country of Origin China
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 1/2 in |
Overall Length (In.) | 5 11/16 in |
Cut Out Length (In.) | 2 15/16 in |
Details
Item | Filter Drier |
For Use With | CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils |
Number of Cores | 1 |
Connection | Solder |
R-22 Capacity (Tons) | 9 ton |
R-410A Capacity | 8 ton |
Water Capacity @ 125 Degrees F | 144 drops (R410A); 145 drops (R407C); 212 drops (R134a); 215 drops (R22); 235 drops (R507); 237 drops (R404A) |
Description
Filter Drier, Connection Size (In.) 1/2 in, Overall Length (In.) 5 11/16 in, R-22 Capacity (Tons) 9 ton, Number of Cores 1, For Use With CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils, Connection Solder, Product Type Filter Drier, R-410A Capacity 8 ton, Cut Out Length (In.) 2 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-FIT Through-the-Wall Air Conditioner, 230V AC (UET14B33A)
- LIGHT HOUSE BEAUTY Space Saver Dryer Vent 90 degrees Ducting (LI82958)
- AIR HANDLER 36 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ72)
- HONEYWELL Vr8204M1091 24V Intermittent (VR8204M109)
- MUELLER Filter Drier, 5 13/16" L, 3/8" Connection (A 18699)
- PARKER Filter/Dryer, 1/4 In (LLD - 052)
- PARKER Line Filter/Dryer (SLD-8-4SV-HH)
- AAON Liquid Filter Drier, 5/8"Odf, C305S (P07830)
- PARKER Dryer, 3/8 In Sweat Id (BF-083S)
- SUPCO Liquid Line Dryer, 5/8" ODF, 30"cu. (LLD305S)
- SUPCO Liquid Line Dryer, 1/2" SAE, 30"cu. (LLD304)
- Mueller Cooling Filter Driers