Shop All Cooling Filter Driers
Mueller
Filter Drier, 4 3/8" L, 3/8" Connection
Mfr # A 18655
Zoro # G009944111
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils
- Number of Cores 1
- Connection Solder
- Connection Size (In.) 3/8 in
- Overall Length (In.) 4 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 18655
- Zoro # G009944111
- UPC # 685768389996
- Country of Origin China
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 3/8 in |
Overall Length (In.) | 4 3/8 in |
Cut Out Length (In.) | 2 15/16 in |
Details
Item | Filter Drier |
For Use With | CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils |
Number of Cores | 1 |
Connection | Solder |
R-22 Capacity (Tons) | 4 ton |
R-410A Capacity | 4 ton |
Water Capacity @ 125 Degrees F | 131 drops (R134a); 132 drops (R22); 145 drops (R507); 146 drops (R404A); 90 drops (R407C); 90 drops (R410A) |
Description
Filter Drier, Connection Size (In.) 3/8 in, Overall Length (In.) 4 3/8 in, R-22 Capacity (Tons) 4 ton, Number of Cores 1, For Use With CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils, Connection Solder, Product Type Filter Drier, R-410A Capacity 4 ton, Cut Out Length (In.) 2 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USG INTERIORS 12x12 Tivoli Ceil Tile (4240)
- ALL-FILTERS 10X10X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (10101.C 4PK)
- SUPCO Contactor, 30A, 120V, 2 Pole (DP301202)
- BELIMO Actuator, Damper, 90 in-lb, 24V AC/DC (NFB24)
- MUELLER Filter Drier, 6 3/4" L, 7/8" Connection (A 18703)
- MUELLER Filter Drier, 6 11/16" L, 3/4" Connection (A 18702)
- PARKER Filter/Dryer, 1/2 In (304S)
- PARKER Dryer, 3/8 In Sweat Id (BF-083S)
- PARKER Filter/Dryer, 1/4 In (LLD-032S)
- PARKER Filter/Dryer, 1/2 In (LLD - 084S)
- EMERSON FLOW CONTROLS 047608 Ek 08 3 S Std (Valy (047608)
- Mueller Cooling Filter Driers