Shop All Cooling Filter Driers
Mueller
Filter Drier, 4 3/8" L, 1/4" Connection
Mfr # A 18654
Zoro # G209944249
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils
- Number of Cores 1
- Connection Solder
- Connection Size (In.) 1/4 in
- Overall Length (In.) 4 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 18654
- Zoro # G209944249
- UPC # 685768389989
- Country of Origin China
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 1/4 in |
Overall Length (In.) | 4 3/8 in |
Cut Out Length (In.) | 2 15/16 in |
Details
Item | Filter Drier |
For Use With | CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils |
Number of Cores | 1 |
Connection | Solder |
R-22 Capacity (Tons) | 2 ton |
R-410A Capacity | 2 ton |
Water Capacity @ 125 Degrees F | 131 drops (R134a); 132 drops (R22); 145 drops (R507); 146 drops (R404A); 90 drops (R407C); 90 drops (R410A) |
Description
Filter Drier, Connection Size (In.) 1/4 in, Overall Length (In.) 4 3/8 in, R-22 Capacity (Tons) 2 ton, Number of Cores 1, For Use With CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils, Connection Solder, Product Type Filter Drier, R-410A Capacity 2 ton, Cut Out Length (In.) 2 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Evaporative Cooling Pad, 12x4x48 in., PK5 (4KCC6)
- LAMBRO Duct Transition3.25X10-6 (DGT36)
- YORK Fan Wireway (S1-028-13216-001)
- SELKIRK ANCHOR PLATE 6"" 6T-AP (206400)
- MUELLER Filter Drier, 5 13/16" L, 3/8" Connection (A 18699)
- MASTERCOOL Filter Dryer (69500-DR)
- DANFOSS Drier, 5/8" Liquid Filter Drier, (023Z0014)
- PARKER Dryer, Liquid Line (620)
- DANFOSS Drier, 1/4"Swt LiquidlinefilterDrier, (023Z5013)
- EMERSON FLOW CONTROLS Drier, 5/8" Sae Filter Drier, Ek-415 (048222)
- PARKER Filter/Dryer, 1/2 In (304S)
- Mueller Cooling Filter Driers