Shop All Cooling Filter Driers
Mueller
Filter Drier, 15 11/16" L, 7/8" Connection
Mfr # A 19156
Zoro # G609944061
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils
- Connection Solder
- Connection Size (In.) 7/8 in
- Overall Length (In.) 15 11/16 in
- R-22 Capacity (Tons) 26 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 19156
- Zoro # G609944061
- UPC # 685768444930
- Country of Origin China
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 7/8 in |
Overall Length (In.) | 15 11/16 in |
Cut Out Length (In.) | 7/8 in |
Details
Item | Filter Drier |
For Use With | CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils |
Connection | Solder |
R-22 Capacity (Tons) | 26 ton |
R-410A Capacity | 26 ton |
Water Capacity @ 125 Degrees F | 1604 drops (R410A); 1638 drops (R407C); 2190 drops (R134a); 2202 drops (R22); 2386 drops (R507); 2408 drops (R404A) |
Description
Filter Drier, Connection Size (In.) 7/8 in, Overall Length (In.) 15 11/16 in, R-22 Capacity (Tons) 26 ton, For Use With CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils, Connection Solder, Product Type Filter Drier, R-410A Capacity 26 ton, Cut Out Length (In.) 7/8 in, Water Capacity @ 125 Degrees F 1604 drops (R410A); 1638 drops (R407C); 2190 drops (R134a); 2202 drops (R22); 2386 drops (R507); 2408 drops (R404A)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTECH Inline Fan, 4 In. Dia. (FR110)
- CANARM Downblast Exhauster (ALX165-DD050EC)
- GOOGLE NEST Nest Temperature Sensor White (T5000SF)
- HONEYWELL R8184G4066 Cad Cell Relay (R8184G4066)
- MUELLER Filter Drier, 5 13/16" L, 3/8" Connection (A 18699)
- EMERSON FLOW CONTROLS Drier, 5/8" Odf Filter Drier, Ek-305S (048215)
- SUPCO Liquid Line Dryer, 7/8" ODF, 30"cu. (LLD307S)
- EMERSON FLOW CONTROLS Drier, 5/8" Odf Filter Drier, Ek-165S (047618)
- PARKER Liquid Line Dryer With Sight Glass (DSG-083-S)
- PARKER Filter/Dryer, 1/4 In (LLD-032S)
- SUPCO Liquid Line Dryer, 1/4" SAE, 3"cu. (LLD032)
- Mueller Cooling Filter Driers