Shop All Cooling Filter Driers
Mueller
Filter Drier, 15 11/16" L, 7/8" Connection
Mfr # A 19154
Zoro # G609944153
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils
- Connection Solder
- Connection Size (In.) 7/8 in
- Overall Length (In.) 15 11/16 in
- R-22 Capacity (Tons) 23 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 19154
- Zoro # G609944153
- UPC # 685768444916
- Country of Origin China
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 7/8 in |
Overall Length (In.) | 15 11/16 in |
Cut Out Length (In.) | 7/8 in |
Details
Item | Filter Drier |
For Use With | CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils |
Connection | Solder |
R-22 Capacity (Tons) | 23 ton |
R-410A Capacity | 23 ton |
Water Capacity @ 125 Degrees F | 1190 drops (R410A); 1214 drops (R407C); 1626 drops (R134a); 1634 drops (R22); 1770 drops (R507); 1786 drops (R404A) |
Description
Filter Drier, Connection Size (In.) 7/8 in, Overall Length (In.) 15 11/16 in, R-22 Capacity (Tons) 23 ton, For Use With CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils, Connection Solder, Product Type Filter Drier, R-410A Capacity 23 ton, Cut Out Length (In.) 7/8 in, Water Capacity @ 125 Degrees F 1190 drops (R410A); 1214 drops (R407C); 1626 drops (R134a); 1634 drops (R22); 1770 drops (R507); 1786 drops (R404A)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Industrial Duct Hose, 6"x25ft. (2001-0600-1025)
- B & K DuraVent PelletVent 3 in. X 3 in. X 3 in. Galvanized Steel Tee with Clean-Out Cap (3PVL-TR)
- BROAN Blade (99020130)
- REZNOR 135979 Wheel Revcor #B506-100S (135979)
- MUELLER Filter Drier, 6 11/16" L, 3/4" Connection (A 18702)
- MUELLER Filter Drier, 6 3/4" L, 7/8" Connection (A 18703)
- DANFOSS Drier, 5/8" Liquid Filter Drier, (023Z0014)
- DANFOSS Liquid Line Filter Drier 1/2" (023Z5009)
- PARKER Filter, Replace Core (PCX-48)
- PARKER Filter/Dryer, 5/8 In, Flare (415)
- EMERSON FLOW CONTROLS Drier, 1/4"Odf Filter Drier, Ek-052S (047602)
- Mueller Cooling Filter Driers