Shop All Cooling Filter Driers
Mueller
Filter Drier, 10 9/16" L
Mfr # A 18894
Zoro # G409944162
product price: $69.35
/ea
$69.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Solder
- Connection Size (In.) 1 5/8 in
- Overall Length (In.) 10 9/16 in
- R-22 Capacity (Tons) 14 ton
- R-410A Capacity 14 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 18894
- Zoro # G409944162
- UPC # 685768408338
- Country of Origin China
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 1 5/8 in |
Overall Length (In.) | 10 9/16 in |
Cut Out Length (In.) | 7 3/8 in |
Details
Item | Filter Drier |
Connection | Solder |
R-22 Capacity (Tons) | 14 ton |
R-410A Capacity | 14 ton |
Description
Filter Drier, Connection Size (In.) 1 5/8 in, Overall Length (In.) 10 9/16 in, R-22 Capacity (Tons) 14 ton, Connection Solder, Product Type Filter Drier, R-410A Capacity 14 ton, Cut Out Length (In.) 7 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG FURNACE PIPE TEE 6"" (GV0892)
- ALL-FILTERS 20x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Trion Air Bear 435790-027, 2PK (20255.11AB)
- XPOWER 1/4 HP, 1600 CFM, 3 Amps, 4 Positions, 3 Speeds Air Mover (P-400)
- MEDIFY AIR Replacement filter for MA-25 (MA-25R-1)
- MUELLER Filter Drier, 5 13/16" L, 3/8" Connection (A 18699)
- VALCON Filter Drier, Liquid Line, 14.2 Flow Rate (59708)
- SUPCO Liquid Line Dryer, 3/8" SAE, 5"cu. (LLD053)
- AAON FILTER DRIER LIQ LINE 038 ODF C083S (P61250)
- EMERSON FLOW CONTROLS Drier, 1/4" Sae Filter Drier, Ek-032 (060009)
- PARKER Dryer, 1/2 In Sweat Id (BF-164S)
- SUPCO Liquid Line Dryer, 5/8" ODF, 16"cu. (LLD165S)
- Mueller Cooling Filter Driers