Shop All Cooling Filter Driers
Mueller
Filter Drier, 10 9/16" L
Mfr # A 17233
Zoro # G409944131
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Solder
- Connection Size (In.) 1 5/8 in
- Overall Length (In.) 10 9/16 in
- R-22 Capacity (Tons) 12 4/5 ton
- R-410A Capacity 12 4/5 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 17233
- Zoro # G409944131
- UPC # 685768227038
- Country of Origin China
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 1 5/8 in |
Overall Length (In.) | 10 9/16 in |
Cut Out Length (In.) | 7 5/16 in |
Details
Item | Filter Drier |
Connection | Solder |
R-22 Capacity (Tons) | 12 4/5 ton |
R-410A Capacity | 12 4/5 ton |
Description
Filter Drier, Connection Size (In.) 1 5/8 in, Overall Length (In.) 10 9/16 in, R-22 Capacity (Tons) 12 4/5 ton, Connection Solder, Product Type Filter Drier, R-410A Capacity 12 4/5 ton, Cut Out Length (In.) 7 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Temp Recording Chart, Box 60, PK60 (CR87-21)
- DAYTON Round OEM Blower, 3394 RPM, 1 Phase, Direct, Rolled Steel (1TDN1)
- BECKETT Af65 6 5/8" Blast Tube W/Nozzle (AF65)
- WESTINGHOUSE Carolina LED 52-Inch Indoor Ceiling Fan w/LED Light Kit (7209600)
- MUELLER Filter Drier, 6 11/16" L, 3/4" Connection (A 18702)
- MUELLER Filter Drier, 6 3/4" L, 7/8" Connection (A 18703)
- AAON CORE FILTER DRIER RCW48 (R14300)
- PARKER Filter/Dryer, 3/8 In (303)
- SUPCO Liquid Line Dryer, 3/8" ODF, 5"cu. (LLD053S)
- EMERSON FLOW CONTROLS Drier, 5/8" Odf Filter Drier, Ek-305S (048215)
- PARKER Filter/Dryer, 1/4 In (LLD - 052S)
- Mueller Cooling Filter Driers