Shop All Cooling Filter Driers
Mueller
Filter Drier, 10 3/16" L, 3/4" Connection
Mfr # A 19067
Zoro # G909944167
product price: $53.65
/ea
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils
- Number of Cores 1
- Connection Flare
- Connection Size (In.) 3/4 in
- Overall Length (In.) 10 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 19067
- Zoro # G909944167
- UPC # 685768439240
- Country of Origin China
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 3/4 in |
Overall Length (In.) | 10 3/16 in |
Cut Out Length (In.) | 7 3/8 in |
Details
Item | Filter Drier |
For Use With | CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils |
Number of Cores | 1 |
Connection | Flare |
R-22 Capacity (Tons) | 17 ton |
R-410A Capacity | 16 ton |
Water Capacity @ 125 Degrees F | 1095 drops (R134a); 1101 drops (R22); 1193 drops (R507); 1204 drops (R404A); 802 drops (R410A); 819 drops (R407C) |
Description
Filter Drier, Connection Size (In.) 3/4 in, Overall Length (In.) 10 3/16 in, R-22 Capacity (Tons) 17 ton, Number of Cores 1, For Use With CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils, Connection Flare, Product Type Filter Drier, R-410A Capacity 16 ton, Cut Out Length (In.) 7 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTACOOL Pressure Regulator, Replacement (PRES-REG-01)
- ALL-FILTERS 16x25x5, MERV 13, Pleated HVAC AC Furnace Air Filters Replacement for Lennox X0583, 2PK (16255.13H)
- CANARM Exhaust Fan, 12 In, 115V, 1/15hp, 1450rpm (AX12-1VHE)
- TEMPCO Swaged Cartridge Heater, 102W/sq. In. (HDC00755)
- MUELLER Filter Drier, 6 3/4" L, 7/8" Connection (A 18703)
- MUELLER Filter Drier, 6 11/16" L, 3/4" Connection (A 18702)
- AAON CORE FILTER DRIER RC4864 (R04170)
- PARKER Liquid Line Filter Dryer, Copper, 1 Core (3SS3S)
- SUPCO Compact Suction Line Dryer, 1-1/8", ODF (CSLD14S9)
- EMERSON FLOW CONTROLS Drier, 5/8" Sae Filter Drier, Ek-165 (047617)
- PARKER Line Filter/Dryer (SLD-13-7SV-HH)
- Mueller Cooling Filter Driers