Shop All Cooling Filter Driers
Mueller
Filter Drier, 10 1/4" L, 1 3/8" Connection
Mfr # A 18893
Zoro # G609944191
product price: $66.55
/ea
$66.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Solder
- Connection Size (In.) 1 3/8 in
- Overall Length (In.) 10 1/4 in
- R-22 Capacity (Tons) 12 ton
- R-410A Capacity 12 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 18893
- Zoro # G609944191
- UPC # 685768408321
- Country of Origin China
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 1 3/8 in |
Overall Length (In.) | 10 1/4 in |
Cut Out Length (In.) | 7 3/8 in |
Details
Item | Filter Drier |
Connection | Solder |
R-22 Capacity (Tons) | 12 ton |
R-410A Capacity | 12 ton |
Description
Filter Drier, Connection Size (In.) 1 3/8 in, Overall Length (In.) 10 1/4 in, R-22 Capacity (Tons) 12 ton, Connection Solder, Product Type Filter Drier, R-410A Capacity 12 ton, Cut Out Length (In.) 7 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Gas Valve, NG/LP, Hot Surface, 24, Slow Opening, 1/2 in Inlet Size (36J24-214)
- NORTEC Cylinder 411, 030, 440-600/3 (1519051)
- ILIVING Silver 10-Amp Exhaust Fan Thermostat Control (ILG-002T)
- ZORO SELECT Sidewall/Ceiling Register, 7.75 X 7.75, White, Steel (4MJH1)
- MUELLER Filter Drier, 6 3/4" L, 7/8" Connection (A 18703)
- MUELLER Filter Drier, 6 11/16" L, 3/4" Connection (A 18702)
- LIEBERT FILTER DRIER 12 SOLDER EK084S (178082P1S)
- PARKER Filter/Dryer, 3/8 In (303S)
- SUPCO Liquid Line Dryer, 1/2" ODF, 16"cu. (LLD164S)
- PARKER Filter/Dryer, 3/8 In (LLD - 163)
- PARKER Filter, Replace Core (PCX-48)
- Mueller Cooling Filter Driers