Shop All Refrigeration Access Valves
Mueller
1/4" SAE Cap, Brass, 700 psi
Mfr # A 16447
Zoro # G4991147
product price: $1.25
/ea
$1.25
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4 in
- For Use With All CFC, HCFC and HFC Refrigerants
- Outside Dia. 1/2 in
- Max. Working Pressure 700 psi
- Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 16447
- Zoro # G4991147
- UPC # 685768226284
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/4 in |
Outside Dia. | 1/2 in |
Length | 1/2 in |
Details
Item | 1/4" SAE Cap |
For Use With | All CFC, HCFC and HFC Refrigerants |
Max. Working Pressure | 700 psi |
Material | Brass |
Description
1/4 In. SAE Cap, Connection Size 1/4 in, Outside Dia. 1/2 in, Length 1/2 in, Max. Working Pressure 700 psi, Brass, For Use With All CFC, HCFC and HFC Refrigerants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blower Whl, Dia 6 1/4 In, Width 2 7/8 In (Q631-293S CCW)
- BRISKHEAT Crankcase Heater, 21" to 28" Circ. (840051006)
- GREENSEAM End Cap, Galvanized Steel, 26 ga (GRECP6GA26)
- MASTERCOOL FILTER (ME69500-DR)
- MUELLER 1/4" Access Valve Union, Brass (A 00330)
- MUELLER Flare Nut, Brass (A 05053)
- MUELLER 1/4" Access Valve 90, Brass (A 00335)
- MUELLER Valve (A 17503)
- MUELLER Flare Bushing, (A 07813NL)
- MUELLER 1/4" Access Valve Union, Brass (A 04780)
- JB INDUSTRIES Cap Tube, .075 I.D. X .125 O.D. X 9 Ft (TC-75-9)
- Mueller Refrigeration Access Valves