Shop All Refrigeration Access Valves
Mueller
1/4" Flare Gasket, Copper
Mfr # A 00401
Zoro # G4991323
product price: $0.44
/ea
$0.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4 in
- For Use With All CFC, HCFC and HFC Refrigerants
- Outside Dia. 3/8 in
- Inside Dia. 3/16 in
- Max. Working Pressure 700 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 00401
- Zoro # G4991323
- UPC # 685768224969
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/4 in |
Outside Dia. | 3/8 in |
Inside Dia. | 3/16 in |
Details
Item | Copper Flare Gaskets |
For Use With | All CFC, HCFC and HFC Refrigerants |
Max. Working Pressure | 700 psi |
Material | Copper |
Features | Shipping and Storage to Assure Tight Leak-Proof Joints; Smooth Interior Finish Provides Unrestricted Flow and Reduced Pressure Drop |
Description
1/4 In. Flare Gasket, Connection Size 1/4 in, Outside Dia. 3/8 in, Inside Dia. 3/16 in, Max. Working Pressure 700 psi, Copper, For Use With All CFC, HCFC and HFC Refrigerants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 16" x 20" x 4", 3 Pack (FB16X20X4_3)
- DAYTON High Pressure Blower, 9 in. Wheel Dia. (48LX12)
- TJERNLUND PRODUCTS Kit, Pai 4 Fan Prover (950-0474)
- DAYTON Fan Guard, 6-5/64" (4YD91)
- MUELLER 1/4" Access Valve Union, Brass (A 00330)
- MUELLER Flare Bushing, (A 07813NL)
- MUELLER Flare Nut, Brass (A 05157)
- MUELLER 1/4" Access Valve Union, Brass (A 04585)
- MUELLER Valve (A 17503)
- MUELLER Flare X Solder Adapter, Brass/Copper (A 15727)
- JB INDUSTRIES Cap Tube, .031 I.D. X .083 O.D. X 12 Ft (TC-31-12)
- Mueller AC & Refrigeration Valves