Shop All Refrigeration Access Valves
Mueller
1/4" Access Valve Union, Brass
Mfr # A 00330
Zoro # G4991341
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4 in SAE M x 1/8 MPT
- For Use With All CFC, HCFC and HFC Refrigerants
- Max. Working Pressure 700 psi
- Length 1 in
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 00330
- Zoro # G4991341
- UPC # 685768221852
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/4 in SAE M x 1/8 MPT |
Length | 1 in |
Details
Item | Connector Half Union |
For Use With | All CFC, HCFC and HFC Refrigerants |
Max. Working Pressure | 700 psi |
Material | Brass |
Features | Shipping and Storage to Assure Tight Leak-Proof Joints; Smooth Interior Finish Provides Unrestricted Flow and Reduced Pressure Drop |
Description
Flare Fitting, Connection Size 1/4 in SAE M x 1/8 MPT, Length 1 in, Max. Working Pressure 700 psi, Brass, For Use With All CFC, HCFC and HFC Refrigerants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS 24V 2P Hbd Fd Rpl Sup Mod, Hw B (DTK-2MHLP24BWB)
- WOODFORD MANUFACTURING Repair Kit (RK-17 MH)
- RANCO Control, Pressure (O11-1711)
- AIR HANDLER Fiberglass Air Filter, 18x20x1", MERV 5 (5C457)
- MUELLER Flare Bushing, (A 07812NL)
- MUELLER 1/4" Flare Gasket, Copper (A 00401)
- MUELLER 1/4" Access Valve 90, Brass (A 00335)
- MUELLER Flare X Solder Adapter, Brass/Copper (A 15725)
- MUELLER Valve (A 17503)
- MUELLER Flare Nut, Brass (A 05053)
- JB INDUSTRIES 1/4" Access Valve Union Tee, PK2 (A31200-G)
- Mueller Refrigeration Access Valves