Shop All Refrigeration Access Valves
Mueller
1/4" Access Valve 90, Brass
Mfr # A 00335
Zoro # G4991463
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4 in SAE x 1/8 in NPT
- For Use With All CFC, HCFC and HFC Refrigerants
- Max. Working Pressure 700 psi
- Material Brass
- Features Shipping and Storage to Assure Tight Leak-Proof Joints; Smooth Interior Finish Provides Unrestricted Flow and Reduced Pressure Drop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 00335
- Zoro # G4991463
- UPC # 685768223412
- Country of Origin China
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/4 in SAE x 1/8 in NPT |
Details
Item | 90 Elbow Half Union |
For Use With | All CFC, HCFC and HFC Refrigerants |
Max. Working Pressure | 700 psi |
Material | Brass |
Features | Shipping and Storage to Assure Tight Leak-Proof Joints; Smooth Interior Finish Provides Unrestricted Flow and Reduced Pressure Drop |
Description
Flare Fitting 90 Degrees, Connection Size 1/4 in SAE x 1/8 in NPT, Max. Working Pressure 700 psi, Brass, For Use With All CFC, HCFC and HFC Refrigerants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICM Time Delay, Delay on Break/Lockout, 1.5 Contact Rating (Amps), 18 To 30 Volts (ICM206B)
- SPIROTHERM Vjr-125 1-1/4" Ips Rovent (VJR-125)
- FRIEDRICH Kuhl® Mount Kit, 2-1/2 in. Depth, Metal/Plastic (KWIKLB)
- HONEYWELL Air Purifir Hepa 155Sqft (HPA104WMP)
- MUELLER Refrigeration Ball Valve, 5.14" H, 12" L (AC17868)
- MUELLER 1/4" Access Valve Union, Brass (A 00325)
- MUELLER Valve (A 17503)
- MUELLER Flare Nut, Brass (A 05157)
- MUELLER Flare Nut, Brass (A 05053)
- MUELLER Flare Bushing, (A 07813NL)
- MUELLER Flare Gasket, Copper (A 00402)
- Mueller AC & Refrigeration Valves