Shop All Harness Kits
Muddy
Safeguard Harness Combo Kit, Youth
Mfr # MUD-MSH400-Y
Zoro # G8820251
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muddy
- MFR # MUD-MSH400-Y
- Zoro # G8820251
- Country of Origin China
- Category Harness Kits
Details
Item | Safeguard Harness Combo Kit,Youth |
Description
Safeguard Harness Combo Kit,Youth
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Nitrile-Coated Gloves Microfoam Palm 12-Pair, Gray, Size S (7000-12PR)
- 3M Over-the-Head Ear Muffs, 24 dB, Peltor X2, Black/Yellow (X2A)
- MEGACOMFORT Insole, Men 12 to 13, Yllw/Grn/Blk, PR (MT)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (SURVCL2OX2)
- FALL TECH Standard Size Lift/Fall Protection Kit (A70158259R)
- SAFEWAZE PRO Bag Combo: FS185-L/XL, FS560, FS8125 (FS141-L/XL)
- SAFEWAZE V-Line Combo: FS99185-E, FS88560-E, Plastic Bag (019-3036)
- WERNER BaseWear Construction Harness, Tongue Bu (H432102)
- SAFEWAZE Fall Protection Kit, Size: L/XL (FS143-L/XL)
- JACKSON SAFETY Compliance Kit: Harness, Lanyard (V8252366)
- SUPER ANCHOR SAFETY MAX-FA Bucket Kit: No. 5501-30 Maxima 50ft Lifeline w/Factory Attached Energy Absorber/Rope Grab. (3302-50)
- Muddy Fall Protection