Shop All Harness Kits
Muddy
Safeguard Harness Combo Kit, Pink
Mfr # MUD-MSH405-SM
Zoro # G8825151
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muddy
- MFR # MUD-MSH405-SM
- Zoro # G8825151
- Country of Origin China
- Category Harness Kits
Details
Item | Safeguard Harness Combo Kit,Pink |
Description
Safeguard Harness Combo Kit,Pink
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50015)
- TINGLEY Job Sight FR Long Sleeve T-Shirt, Yellow, 3XL (S85522)
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, L (10027912)
- ALLEGRO INDUSTRIES Fit Testing Kit, Irritant Smoke (2050)
- URREA Fall Protection Kit, Size: 40-44 (USA01B)
- SUPER ANCHOR SAFETY Mini-MAX Carry Bag Kit: No. 6069 5pt Universal Size Hi-Viz Harness (4301)
- SUPER ANCHOR SAFETY MAX-FA Bucket Kit: No. 5501-30 Maxima 50ft Lifeline w/Factory Attached Energy Absorber/Rope Grab. (3302-50)
- PEAKWORKS Full Body Safety Harness Kit, Lanyard with 2 Snap Hooks, Bag (V8252357)
- GEMTOR Full Body Harness with Lanyard, Vest Style, Universal (VP504-2)
- SUPER ANCHOR SAFETY MAX-X Bucket Kit: 50ft. X-line Pneumatic Lifeline w/Fall Arrester (4078-50)
- SAFEWAZE PRO Bag Combo: FS185-L/XL, FS560, FS8125 (FS141-L/XL)
- Muddy Harness Kits