Shop All Point-and-Shoot Cameras
Muddy
Pro-Cam 20 Trail Camera
Mfr # MTC600
Zoro # G800943399
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muddy
- MFR # MTC600
- Zoro # G800943399
- UPC # 813094022786
- Country of Origin Unknown
- Category Point-and-Shoot Cameras
Description
The Muddy records high-definition wildlife and wilderness video and still images in less than a second. Delivers high-quality 20 MP full color images by day and 5MP monochrome images by night using Invisible Flash with 36 HE LEDs. 0.6 seconds trigger speed with optional photo burst of 2 to 8 photos at an interval of 0.6 or 2 seconds. Video mode includes 6-option video lengths from 5 to 10 minute spans, at 1280 x 720 HD or 32 frames-per-second complete with audio capabilities. Backlit LCD screen allows for easy set up and programming. Detection features activated up to a range up 70 ft. with a flash range of 60 ft. for nighttime images. Time-lapse period available 1, 2, 3, or 4 hours after sunrise and before dusk with all day or custom start and end time available. Camera capabilities allow up to 10,000 photos on one set of batteries with each photo featuring camera ID, date, time, temperature, and moon phase. Molded ABS waterproof durable housing and Climate Shi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO BOX CEILING PAN 3.5"" (8292)
- MIGHTY MAX BATTERY YTX14AH 12V 12AH GEL Battery for Yamaha 350 YFM35FG Grizzly '07-'14 (YTX14AHGEL50)
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL1620 (EB-CR1620)
- GIGASTONE Gigastone Sdhc Card 8Gb (GS-SDHC1008G-R)
- MUDDY 14.0-Megapixel Manifest Cellular Trail Camera Combo (MUD-MTC100K)
- MUDDY 24.0-Megapixel Manifest Cellular Trail Camera Combo (MUD-MTC24VK)
- MINOLTA MND50 16x Digital Zoom 48 MP/4K Ultra HD Digital Camera Black (MND50-BK)
- STEALTH CAM G-Series GMAX32 1080p 32.0-Megapixel Vision Camera (STC-GMAX32V)
- JONARD TOOLS Ferret Pro Wireless Inspection Camera (CF-200)
- MINOLTA MND50 16x Digital Zoom 48 MP/4K Ultra HD Digital Camera Red (MND50-R)
- VIVIDIA Flashlight Inspection Camera, 5MP, 2592x1944, IP67, 1.5” TFT LCD monitor (F8)
- Muddy Point-and-Shoot Cameras