Shop All Harness Kits
Muddy
Full Body Fall Arrest Harness Combo Kit
Mfr # MUD-MFP1200
Zoro # G8860754
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muddy
- MFR # MUD-MFP1200
- Zoro # G8860754
- Country of Origin China
- Category Harness Kits
Details
Item | Full Body Fall Arrest Harness Combo Kit |
Description
Full Body Fall Arrest Harness Combo Kit
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Pavement Marking Tape, 30" L x 16" W (270ES-16x30yd)
- EMERGENCY ZONE Red Backpack (712R)
- ALTA Knee Pads, Flex Cap, Gray/Orange, PR (50410.50)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gray (52LC94)
- FALL TECH Standard Size Lift/Fall Protection Kit (A70158259R)
- FALL TECH Universal Size Fall Protection Kit (A8593A)
- SAFEWAZE PRO Bag Combo: FS185-L/XL, FS560, FS8125 (FS141-L/XL)
- SAFEWAZE V-Line Combo: FS99185-E, FS88560-E, Plastic Bag (019-3036)
- SUPER ANCHOR SAFETY Mini-MAX Carry Bag Kit: No. 6069 5pt Universal Size Hi-Viz Harness (4301)
- 3M DBI-SALA Harness and Vertical Lifeline Kit, Size: Universal (2104168)
- SUPER ANCHOR SAFETY MAX Bucket Kit: 25ft. Value Lifeline (3001-25HX)
- Muddy Fall Protection