Shop All Cables & U-Locks
Muddy
Defender Security Cable, 5/16
Mfr # MUD-MA3530
Zoro # G4127804
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muddy
- MFR # MUD-MA3530
- Zoro # G4127804
- Country of Origin China
- Category Cables & U-Locks
Details
Item | Defender Security Cable,5/16" |
Description
Defender Security Cable,5/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS 5" Wht Galv End/Drop (33010)
- KABA ILCO Key Blank, Brass, Type RO3, 5 Pin, PK10 (1069N-RO3)
- LAUREY 1 1/4" First Family Knob-Oak-Light Brass (15436)
- O-RINGS Buna N70D #11 O-Ring (AG-011)
- MASTER LOCK Bike Cable Lock Keyed 5' (8109D)
- NATIONAL HARDWARE 2-1/2 in. L Polished Stainless Steel Barrel Bolt (N348-946)
- MASTER LOCK Lock, Cable (8154DPF)
- LLB LLB: LockMonkey: Deluxe Master Pinning Plug Follower (MK170) (LOCK MONKEY) (MNK-MK170)
- ONSET COMPUTER ConLab Volt AC Transmitter Sensor (T-CON-ACT-300)
- KABA KABA: Eplex E5031CWL62641, Electronic Pushbutton Lock, IC Core for Corbin (KABA-E5031CWL62641)
- ABUS Abus: 10/200 C Non-Coiled Steel Cable 3/8" Dia. and 6" length (ABS-12712)
- Muddy Cables & U-Locks