Shop All Boots and Outdoor
Muck
Women's Muckster Lite EVA Clog, MULTI SWIRL, M, Size 7
Mfr # MMLCW31
Zoro # G512162118
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Muck
- MFR # MMLCW31
- Zoro # G512162118
- UPC # 193715534677
- Country of Origin Unknown
- Category Boots and Outdoor
Description
Introducing an innovative one piece clog from The Original Muck Boot Co. Inspired by our beloved Muckster collection, the Muckster Lite Clog is 50% lighter, offers independently verified SRC rated slip resistant traction and provides excellent support and comfort for all day wear. The Muckster Lite Clog is built from a high performance, lightweight foam called Bio Lite which is ultra durable and easy to clean. The upper features side ventilation holes for breathability and drainage for water and debris. The entire clog is constructed from Bio Lite which is eco friendlier than many other injection molded foams in the market. Bio Lite has been granted a Green Leaf certificate by Intertek, an accredited independent 3rd party testing facility, verifying that this product will properly biodegrade in bioreactor landfills. Landfill biodegradation validated utilizing the ASTM D5511 18 test method, ISO 15985. The Muckster Lite offers a lighter footprint for your feet and the planet. Introducing an innovative one piece clog from The Original Muck Boot Co. Inspired by our beloved Muckster collection, the Muckster Lite Clog is 50% lighter, offers independently verified SRC rated slip resistant traction and provides excellent support and comfort for all day wear. The Muckster Lite Clog is built from a high performance, lightweight foam called Bio Lite which is ultra durable and easy to clean. The upper features side ventilation holes for breathability and drainage for water and debris. The entire clog is constructed from Bio Lite which is eco friendlier than many other injection molded foams in the market. Bio Lite has been granted a Green Leaf certificate by Intertek, an accredited independent 3rd party testing facility, verifying that this product will properly biodegrade in bioreactor landfills. Landfill biodegradation validated utilizing the ASTM D5511 18 test method, ISO 15985. The Muckster Lite offers a lighter footprint for your feet and the planet. 100% Water Friendly, 100% MUCKPROOF Lightweight and Easy to Slip On/Off One Piece EVA foam Textured Insole for Comfort, Grip and Support Breathable Side Ports for Water Drainage and Comfort Easy to Clean/Hand Washable/Quick Drying Material Eco friendlier Bio Lite Outsole is Lightweight, Durable, and Provides SRC Rated Slip Resistance. Landfill Bio Degradation Validated Utilizing the ASTM D5511 18 Test Method, ISO 15985 SRC Rated for Excellent Multi Surface Traction ASTM D5511 18 / ISO 15985 14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT DPG870 RapidFit HV Work Glove, Size: M (DPG870M)
- SERVUS Boot Pvc St Toe 16In Black 8 (18821-8)
- VGUARD A21A5, Exam Glove, 4.3 mil Palm, Vinyl, Powder-Free, Large, 1000 PK, Cream (A21A53)
- MAGID Greyt Shadow Grip G843P Grey Dotted HighDensity Knit CottonPolyester Gloves, 12PK (G843CP)
- MUCK BOOT CO Men's Mossy Oak Country DNA Apex Pro Vibram Arctic Grip All-Terrain Boot (APMTMDNA M 080)
- TIMBERLAND PRO 6-Inch Work Boot, M, 9, Brown, PR (TB1A172T214)
- MUCK BOOT CO Men's Outscape Slip On (OSS900 M 095)
- XTRATUF Men's Realtree EDGE Wheelhouse 6 in Ankle Deck Boot, CAMO, M, Size 10 (XMWRTE)
- MUCK BOOT CO Women's Outscape Slip On (OSSW001 M 065)
- TINGLEY RUBBER HazProof Boots Size 12 (WPL672-12)
- CARHARTT Wellington Boots, Waterprf, 11In, 14W, PR (CMP1100 14W)
- Muck Foot Protection