No Product Image Available

Muck

Women's Arctic Sport II Ankle Boot, BROWN, M, Size 8


product price: $103.99
/pr
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Muck
  • MFR # MASAW91
  • Zoro # G212156936
  • UPC #
    193715498771
  • Country of Origin Viet Nam
  • Category Rubber Boots

Description

Introducing the Arctic Sport II Ankle. This new style is crafted from Muck's traditional hand laid rubber. To reduce weight and increase flexibility, we utilized our Muckskin technology. This technology features a printed rubber coating over neoprene that is 100% waterproof, 100% MUCKPROOF and abrasion resistant. This new ankle height allows for an easy on/off experience for all your wet, cold chores. Introducing the Arctic Sport II Ankle. This new style is crafted from Muck's traditional hand laid rubber. To reduce weight and increase flexibility, we utilized our Muckskin technology. This technology features a printed rubber coating over neoprene that is 100% waterproof, 100% MUCKPROOF and abrasion resistant. This new ankle height allows for an easy on/off experience for all your wet, cold chores.5mm Neoprene Bootie for Comfort and Performance Cool Weather Lining: Soft, Insulation, Light weight, Performance Materials for Warmth and Comfort Muckskin Flexible Neoprene with Abrasion Resistant Rubber Coating combined with hand laid rubber for durability Lightweight EVA Midsole for All Day Comfort and Support Rugged rubber outsole for traction bioDEWIXDry Footbed Insert Topcover with NZYM for Odor Control and Moisture Management Estimated boot height: 6 in. Comfort Range: 40Degrees Farenheit to 40Degrees Farenheit / 40Degrees Celsius to 4Degrees Celsius

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.