Shop All Rubber Boots
Muck
Women's Arctic Sport II Ankle Boot, BROWN, M, Size 7
Mfr # MASAW91
Zoro # G712156269
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Muck
- MFR # MASAW91
- Zoro # G712156269
- UPC # 193715498764
- Country of Origin Viet Nam
- Category Rubber Boots
Description
Introducing the Arctic Sport II Ankle. This new style is crafted from Muck's traditional hand laid rubber. To reduce weight and increase flexibility, we utilized our Muckskin technology. This technology features a printed rubber coating over neoprene that is 100% waterproof, 100% MUCKPROOF and abrasion resistant. This new ankle height allows for an easy on/off experience for all your wet, cold chores. Introducing the Arctic Sport II Ankle. This new style is crafted from Muck's traditional hand laid rubber. To reduce weight and increase flexibility, we utilized our Muckskin technology. This technology features a printed rubber coating over neoprene that is 100% waterproof, 100% MUCKPROOF and abrasion resistant. This new ankle height allows for an easy on/off experience for all your wet, cold chores.5mm Neoprene Bootie for Comfort and Performance Cool Weather Lining: Soft, Insulation, Light weight, Performance Materials for Warmth and Comfort Muckskin Flexible Neoprene with Abrasion Resistant Rubber Coating combined with hand laid rubber for durability Lightweight EVA Midsole for All Day Comfort and Support Rugged rubber outsole for traction bioDEWIXDry Footbed Insert Topcover with NZYM for Odor Control and Moisture Management Estimated boot height: 6 in. Comfort Range: 40Degrees Farenheit to 40Degrees Farenheit / 40Degrees Celsius to 4Degrees Celsius
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Rain Pants, Breathable, Hi-Vis Orange, S (8915)
- CONDOR Wrist Support, XL, Ambidextrous, Black (1AGH2)
- KAREWEAR Bib Apron, Black, Nylon (88-APR)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- MUCK BOOT CO Men's Mossy Oak Breakup Country Apex Mid Zip Boot (AXMZMOC M 140)
- TINGLEY Size 5 Men's Composite Rubber Boot, Blue (26256)
- TINGLEY RUBBER SZ9 BLK PVC Sock Boots (31161.09)
- ONGUARD BOOT WTRPRF 14"" BLK SZ10 (867751000)
- HONEYWELL SERVUS Knee Boots, Size 8, 15" H, Olive, Plain, PR (75120/8)
- DUNLOP Knee Boots, Size 15, 16" H, Black, Plain, PR (8968000)
- HONEYWELL SERVUS Size 13 Men's Steel Rubber Boot, Black (75109/13)
- Muck Rubber Boots