No Product Image Available

Muck

Women's Arctic Ice Mid Boot + Vibram Arctic Grip A.T., FOREST, M, Size 8


product price: $159.99
/pr
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Muck
  • MFR # MAGMW20
  • Zoro # G412156514
  • UPC #
    193715498856
  • Country of Origin Viet Nam
  • Category Rubber Boots

Description

The new Vibram Arctic Grip All Terrain outsole with Vibram XS Trek Evo compound provides advanced traction on all terrains including wet ice, snow, mixed/loose surfaces and hard pack; superior grip no matter the season. The winter can be unpredictable, but your footwear shouldn't be. That is why we've developed the Arctic Ice Mid with Arctic Grip. These winter high performance sport boots step up the warmth factor with 5mm neoprene inner boot layered with cozy fleece lining for ultimate warmth in extreme conditions. The stretch fit top line binding keeps the boots snug to your legs to keep cold air out and warm air in. new Vibram Arctic Grip All Terrain outsole with Vibram XS Trek Evo compound provides advanced traction on all terrains including wet ice, snow, mixed/loose surfaces and hard pack; superior grip no matter the season. The winter can be unpredictable, but your footwear shouldn't be. That is why we've developed the Arctic Ice Mid with Arctic Grip. These winter high performance sport boots step up the warmth factor with 5mm neoprene inner boot layered with cozy fleece lining for ultimate warmth in extreme conditions. The stretch fit top line binding keeps the boots snug to your legs to keep cold air out and warm air in. 100% Waterproof Fully lined with 5mm CR Flex Foam neoprene, 100% waterproof with exceptional comfort, flexibility, shock absorption and heat retention properties; adjusts to the contours of your foot to resist blisters and chafing Fleece lining for additional warmth Lightweight, cushioned EVA midsole for added comfort Extended rubber coverage for added protection Comfort insole bioDEWIX antimicrobial footbed insert topcover with NZYM for odor control and moisture management Vibram Arctic Grip A. T for wet ice traction coupled with XS Trek Evo adding durability and improved grip on wet and dry surfaces Pull tab for easy on and off Estimated height: 31 cm / 12. 2 in. Estimated max calf circumference: 37 cm/ 14. 6 in. Comfort Range: 40Degrees Farenheit to 40Degrees Farenheit / 40Degrees Celsius to 4Degrees Celsius

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.