No Product Image Available

Muck

Men's Muckster Lite EVA Ankle Boot, BROWN, M, Size 14


product price: $70.55
/pr

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Muck
  • MFR # MMLBM91
  • Zoro # G712159079
  • UPC #
    193715534066
  • Country of Origin China
  • Category Rubber Boots

Description

Inspired by our clog, the Muckster Lite Ankle is a 6in injected foam boot that offers the same support and comfort for all day wear. Its comfort collar wont irritate your ankle while the independently verified SRC rated slip resistant outsole features a multi directional lug pattern. Built from a high performance, lightweight foam called Bio Lite, this boot is ultra durable, easy to clean, and eco friendlier than many other injection molded foams in the market. Bio Lite has been granted a Green Leaf certificate by Intertek, an accredited independent 3rd party testing facility, verifying that this product will properly biodegrade in bioreactor landfills. Commercial landfill validated utilizing the ASTM D5511 18 test method, ISO 15985. The Muckster Lite collection offers a lighter footprint for your feet and the planet. Inspired by our clog, the Muckster Lite Ankle is a 6in injected foam boot that offers the same support and comfort for all day wear. Its comfort collar wont irritate your ankle while the independently verified SRC rated slip resistant outsole features a multi directional lug pattern. Built from a high performance, lightweight foam called Bio Lite, this boot is ultra durable, easy to clean, and eco friendlier than many other injection molded foams in the market. Bio Lite has been granted a Green Leaf certificate by Intertek, an accredited independent 3rd party testing facility, verifying that this product will properly biodegrade in bioreactor landfills. Commercial landfill validated utilizing the ASTM D5511 18 test method, ISO 15985. The Muckster Lite collection offers a lighter footprint for your feet and the planet. 100% waterproof, 100%MUCKPROOF Lightweight and easy to slip on/off Comfort collar wont irritate ankle One piece injected EVA foam Textured insole for comfort, grip and support Easy to clean/hand washable/quick drying material Eco friendlier, injected foam Bio Lite outsole SRC rated slip resistance with a multi directional lug pattern. Commercial landfill bio degradation validated utilizing the ASTM D5511 18 test method, ISO 15985 SRC rated for excellent multi surface traction ASTM D5511 18 / ISO 15985 14 Estimated max circumference: 11.5 in. Estimated max height: 6 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.