Shop All Boots and Outdoor
Muck
Men's Mossy Oak Country DNA Outscape Max Lace Up Hiker Boot, MOSSY OAK COUNTRY DNA, M, Size 13
Mfr # MTLMDNA
Zoro # G112164482
product price: $131.99
/pr
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck
- MFR # MTLMDNA
- Zoro # G112164482
- UPC # 193715497170
- Country of Origin China
- Category Boots and Outdoor
Description
Part of the new Outscape Max collection, the Outscape Max Lace is a high performance, all terrain boot inspired by our ever popular Outscape and Apex collections. 100% waterproof lace up construction and speed hooks for rapid lacing coupled with a Muckskin upper offer reduced weight without sacrificing elite protection. The midsole is built with BioLite, a top level, lightweight foam, while the rubber outsole is inspired by the Outscape for dispersing debris and optimal traction in various terrain. Part of the new Outscape Max collection, the Outscape Max Lace is a high performance, all terrain boot inspired by our ever popular Outscape and Apex collections. 100% waterproof lace up construction and speed hooks for rapid lacing coupled with a Muckskin upper offer reduced weight without sacrificing elite protection. The midsole is built with BioLite, a top level, lightweight foam, while the rubber outsole is inspired by the Outscape for dispersing debris and optimal traction in various terrain. 100% Waterproof, 100% Muckproof Featuring RealTree Edge Camouflage 3mm neoprene bootie Lace up construction for a tailored fit Speed hooks for rapid lacing Muckskin upper for reduced weight without sacrificing protection BioLite foam midsole wrapping up to counter Outscape inspired rubber outsole for all terrain traction and debris dispersion bioDEWIX dry footbed insert topcover with NZYM for odor control and moisture management Estimated height: 6 in. Estimated heel height: . 75 in. Estimated calf circumference: 10.5 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Thumbhole, Black, M (KP1T18TH/M)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACA-TB-BDP/S/MGN)
- WORKRITE FR Short Sleeve Shirt, Navy, 3LT, Button (FT10NV 3L 00)
- DUPONT Disposable Lab Coat, XL, Blue, PK30 (PB212SBUXL003000)
- MUCK BOOT CO Men's Outscape Slip On (OSS900 M 115)
- DIAMONDBACK Boot Knee Pvc Matt Blk Size 14 (L-G06B14)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC901 M 090)
- GEORGIA BOOT Georgia Boot Eagle Trail Women's Waterproof Oxford Hiker (GB00602 M 060)
- MUCK BOOT CO Men's Outscape Chelsea Slip On (OSC900 M 105)
- JAYDEE GROUP USA. Enguard PVC Steel Toe Waterproof Boots, 16in Height, Black, Size 9, 1 Pair (EGST-9)
- LACROSSE ZXT Irrigation Hip Boot 26" OD Green, PR (267260-14)
- Muck Boots and Outdoor