Shop All Boots and Outdoor
Muck Boot Co
Women's Outscape Slip On
Mfr # OSSW300 M 120
Zoro # G408579440
original price:
$74.55
9% off
new price: $67.79
/pr
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Material Rubber
- Waterproof Yes
- Insulated No
- Toe Type Plain
- Gender Women's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # OSSW300 M 120
- Zoro # G408579440
- UPC # 664911111806
- Country of Origin Viet Nam
- Category Boots and Outdoor
Dimensions
Size | 12 |
Height | 3" |
Details
Item | Work Boot |
Upper Material | Rubber |
Waterproof | Yes |
Insulated | No |
Toe Type | Plain |
Gender | Women's |
Color | Green |
Description
The Outscape Collection, by Muck Boot, was inspired by the popular Muckster II gardening collection, but given a modified silhouette for today's on-the-go consumer. The Muck Outscape Low, in olive, is a slip-on rubber shoe with 100 percent waterproof performance, flexible cement construction and a Dual Density Comfort footbed with antimicrobial protection. Self-cleaning outsole lugs allow for optimal traction, a Guarded Rubber toe and heel provide durability for more extensive wear. This shoe a versatile grab and go option for daily tasks and feels like a sneaker. Pick up a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENT SAFETY Life Jacket, Universal, 35lb, CO2, Black (132802-700-004-19)
- SAFETY TECHNOLOGY INTERNATIONAL Surface Mount Clear Poly Enclosure w/Lock, 10-7/8" H x 8-7/8" W (STI-7520)
- XPOSE SAFETY Red Palm Working Gloves, 20PK (RPG-20-X-S)
- BERNE Coverall, Deluxe, Insulated, XL, Tall (I417)
- MUCK BOOT CO Men's Apex Pro Vibram Arctic Grip All-Terrain Boot (APMT000 M 120)
- MUCK BOOT CO Men's Apex Pro Vibram Arctic Grip All-Terrain Boot (APMT000 M 100)
- MUCK BOOT CO Men's Mossy Oak Country DNA Muckster Lite Clog (MLCMDNA M 140)
- MUCK BOOT CO Men's Apex Pro Vibram Arctic Grip All-Terrain Boot (APMT000 M 070)
- MUCK BOOT CO Men's Outscape Chelsea Slip On (OSC000 M 095)
- MUCK BOOT CO Men's Apex Lace Up Boot (AXML000 M 090)
- XTRATUF Women's Kaleidoscope Scales 6 in Ankle Deck Boot, PURPLE, M, Size 7 (XWAB5KS)
- Muck Boot Co Foot Protection