Shop All Rubber Boots
Muck Boot Co
Women's Originals Tall Boot
Mfr # OTW901 M 050
Zoro # G308578574
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Footwear Style Tall Boot
- Toe Type Plain
- Width M
- Color Walnut
- Gender Women's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Muck Boot Co
- MFR # OTW901 M 050
- Zoro # G308578574
- UPC # 193715415662
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 5 |
Height | 15" |
Details
Item | Work Boot |
Footwear Style | Tall Boot |
Toe Type | Plain |
Color | Walnut |
Gender | Women's |
Material | Rubber |
Insulation Type | Non Insulated |
Waterproof | Yes |
Description
Inspired by the iconic Chore Boot, Muck Originals, by Muck Boot, is a collection of light-duty, yet essential footwear. Now available in Tall height, these women's 15-inch pull-on boots have full neoprene booties wrapped in soft, hand-laid rubber for comfortable, 100% waterproof protection. Molded PU footbeds with a layer of memory-foam offer maximum underfoot comfort. Further, the footbeds bioDEWIX antimicrobial odor and moisture management insert keeps you fresh all day. Easy on/off designs and durable outsoles with breasted heels offer traction, style, and performance for life outside.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR 12" Chemical Resistant Gloves, Latex, M, 12PK (620-M)
- LYLE Left Curve Traffic Sign, 24 in Height, 24 in Width, Aluminum, Diamond, No Text (W1-2L-24HA)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, L (8113N)
- AMMEX GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green (GWGN46100)
- MUCK BOOT CO Women's Originals Tall Boot (OTW901 M 090)
- MUCK BOOT CO Women's Originals Tall Boot (OTW901 M 080)
- MUCK BOOT CO Women's Originals Tall Boot (OTW901 M 070)
- MUCK BOOT CO Muck Chore Cool 16" ST, Black, 12, PR (CSCT-000-BLK-120)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 150)
- MUCK BOOT CO Men's Edgewater Classic Ankle Boot (ECA000 M 070)
- DUNLOP Rubber Boots, 6, Unisex, PR1 (MZ2LE02)
- Muck Boot Co Rubber Boots