Shop All Boots and Outdoor
Muck Boot Co
Women's Originals Leather Duck Lace Boot
Mfr # ODLW6PLD M 110
Zoro # G608578465
product price: $115.99
/pr
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Material Rubber
- Waterproof Yes
- Insulated No
- Toe Type Plain
- Gender Women's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # ODLW6PLD M 110
- Zoro # G608578465
- UPC # 193715416188
- Country of Origin China
- Category Boots and Outdoor
Dimensions
Size | 11 |
Height | 6" |
Details
Item | Work Boot |
Upper Material | Rubber |
Waterproof | Yes |
Insulated | No |
Toe Type | Plain |
Gender | Women's |
Color | Black |
Description
Inspired by Muck Boots iconic Chore Boot, Muck Originals is a collection of light duty, yet essential footwear built for everyday use. The Leather Originals feature a durable rubber shell with a full-grain waterproof leather upper, and hand-laid rubber for flexibility, comfortable, 100-percent waterproof protection. This lace-up boot in black reaches 6-inches in height. Molded PU footbeds with a layer of memory foam offer maximum underfoot comfort. bioDEWIX anti-microbial odor and moisture management insert keeps you fresh all day. Durable outsoles with defined heels offer traction, style, and performance for outdoor wear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Roll, White, Labels/Roll: 5000 (B33-1-498)
- PIG Spill Kit Refill, Universal, Gray (KIT216)
- NOTRAX 6 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0546BL)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, 2XL (K122-BLK XXL REG)
- MUCK BOOT CO Men's Outscape Slip On (OSS001 M 105)
- MUCK BOOT CO Women's Outscape Slip On (OSSW000 M 085)
- MUCK BOOT CO Men's Mossy Oak Country DNA Muckster Lite Clog (MLCMDNA M 070)
- MUCK BOOT CO Men's Apex Lace Up Boot (AXML000 M 120)
- MUCK BOOT CO Men's Apex Lace Up Boot (AXML000 M 110)
- MUCK BOOT CO Men's Outscape Slip On (OSS900 M 130)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC901 M 120)
- Muck Boot Co Foot Protection