Shop All Rubber Boots
Muck Boot Co
Women's Originals Ankle Boot
Mfr # OAW9PLD M 050
Zoro # G408578962
product price: $84.19
/pr
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Ankle Boot
- Toe Type Plain
- Color Brown
- Width M
- Gender Women's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # OAW9PLD M 050
- Zoro # G408578962
- UPC # 664911114234
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 5 |
Height | 7" |
Details
Item | Work Boot |
Footwear Style | Ankle Boot |
Toe Type | Plain |
Color | Brown |
Gender | Women's |
Waterproof | Yes |
Material | Rubber |
Insulation Type | Non Insulated |
Description
Inspired by Muck Boots iconic Chore Boot, Muck Originals is a collection of light-duty, yet essential footwear. This pull-on boot reaches 7 inches in height with a full neoprene bootie wrapped in soft, hand-laid rubber for comfortable, 100-percent waterproof protection. Molded PU footbeds with a layer of memory-foam offer maximum underfoot comfort. Further, the footbeds bioDEWIX antimicrobial odor and moisture management insert keeps you fresh all day. Easy on/off designs and durable outsoles with breasted heels offer traction, style, and performance for life outside.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR TIG Welding Glove-Cowhide leather palm gives durability. Protects against burns and medium heat, M (WTIG-03-M)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 11, 1 PR (11-751)
- FIBRE-METAL BY HONEYWELL Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Green (E1RW74A000)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 8, 1 PR (STACXPURT-8)
- MUCK BOOT CO Men's Mossy Oak Country DNA Mudder 15 in Tall Boot (MUDMDNA M 150)
- MUCK BOOT CO Hale, Black / Black Chevron, 8, PR (HAW-1WAV-BLK-080)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW8DOT M 100)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW8DOT M 070)
- MUCK BOOT CO Muckster 2 Ankle, Black, 10, PR (M2A-000-BLK-100)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM300 M 150)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA333 M 110)
- Muck Boot Co Rubber Boots