Shop All Rubber Boots
Muck Boot Co
Women's Originals Ankle Boot
Mfr # OAW8DOT M 070
Zoro # G708578563
product price: $78.49
/pr
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Ankle Boot
- Toe Type Plain
- Color Yellow
- Width M
- Gender Women's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # OAW8DOT M 070
- Zoro # G708578563
- UPC # 193715467364
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 7 |
Height | 6" |
Details
Item | Work Boot |
Footwear Style | Ankle Boot |
Toe Type | Plain |
Color | Yellow |
Gender | Women's |
Insulation Type | Non Insulated |
Waterproof | Yes |
Material | Rubber |
Description
Inspired by our iconic Chore Boot, Muck Originals is a collection of light-duty, yet essential footwear. Full neoprene booties are wrapped in soft, hand-laid rubber for comfortable, 100% waterproof protection. Molded PU footbeds with a layer of memory-foam offer maximum underfoot comfort. Further, the footbed's bioDEWIX odor and moisture management insert keeps you fresh all day. The easy on/off design and durable outsole with breasted heels offer traction, style, and performance for life outside. The crisp Oatmeal color of this boot is complemented by the pink printed design on the goring and a pink rand with an added pop of color by the lime pull tab at the rear of the boot. - 100% Waterproof - Full Neoprene Bootie Exposed at Sides for Added Comfort and Easy On/Off - Molded PU Insert wiht Memory Foam for Superior Underfoot Comfort - bioDEWIX Footed Insert Topcover with NZYM for Odor control and Moisture Management - Rubber Outsole with Innovative Lug Design Provides Traction while quickly releasing Mud and other Debris - Estimated Boot Height: 6 / 15.24 cm - Comfort Range: Sub Freezing to 65DegF / 18DegC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Cut-Resistant Coated Gloves, A2 Cut, Dipped, Polyurethane, Gray, Medium (Size 8), 1 Pair (11-644)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 9, 1 PR (PSTAGBPU-9)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYL4X001200)
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, 2XL, 1 PR (400R6E-XXL (11))
- MUCK BOOT CO Women's Originals Ankle Boot (OAW8DOT M 080)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW8DOT M 100)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW8DOT M 090)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M0PLD M 070)
- MUCK BOOT CO Kids' Element Boot (KEL3CAM M 010)
- MUCK BOOT CO Women's Arctic Sport II Ankle (AS2A903 M 060)
- TINGLEY Rubber Boot, Men's, 12, Mid-Calf, Black, PR (87121)
- Muck Boot Co Rubber Boots