Shop All Rubber Boots
Muck Boot Co
Women's Originals Ankle Boot
Mfr # OAW103 M 060
Zoro # G008579253
original price:
$115.00
25% off
new price: $86.19
/pr
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Ankle Boot
- Toe Type Plain
- Color Grey
- Width M
- Gender Women's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # OAW103 M 060
- Zoro # G008579253
- UPC # 193715415914
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 6 |
Height | 6" |
Details
Item | Work Boot |
Footwear Style | Ankle Boot |
Toe Type | Plain |
Color | Grey |
Gender | Women's |
Insulation Type | Non Insulated |
Waterproof | Yes |
Material | Rubber |
Description
Inspired by the iconic Chore Boot, Muck Originals is a collection of light-duty, yet essential footwear. Full neoprene booties are wrapped in soft, hand-laid rubber for comfortable, 100% waterproof protection. Molded PU footbeds with a layer of memory-foam offer maximum underfoot comfort. Further, the footbeds bioDEWIX antimicrobial odor and moisture management insert keeps you fresh all day. Easy on/off designs and durable outsoles with breasted heels offer traction, style, and performance for life outside. Pick up this pair in taupe today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Replacement Sensor, Combustibles (10106722)
- 5.11 Taclite Pro Pant, Mens, TDU Green, 36x30 (74273)
- RADIANS Hi-Vis Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, XS, 1 PR (RWG558XS)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (87-029)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 090)
- MUCK BOOT CO Hale, Black, 8, PR (HAW-000-BLK-080)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M0PLD M 060)
- MUCK BOOT CO Women's Arctic Sport II Ankle Boot (AS2A001 M 080)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M6TW M 050)
- MUCK BOOT CO Women's Apex Mid Zip (AXWZ000 M 070)
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 5 (8677533)
- Muck Boot Co Rubber Boots