Shop All Rubber Boots
Muck Boot Co
Women's Muckster II Mid Boot
Mfr # WM28FRM M 070
Zoro # G608579325
product price: $76.99
/pr
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Mid Boot
- Toe Type Plain
- Width M
- Color Yellow
- Gender Women's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # WM28FRM M 070
- Zoro # G608579325
- UPC # 193715467524
- Country of Origin China
- Category Rubber Boots
Dimensions
Width | M |
Size | 7 |
Height | 10" |
Details
Item | Work Boot |
Footwear Style | Mid Boot |
Toe Type | Plain |
Color | Yellow |
Gender | Women's |
Material | Rubber |
Waterproof | Yes |
Insulation Type | Neoprene |
Description
Stay dry and comfortable in the Muckster II collection, ideal for any chore or task. These beloved classics offer rubber outsoles that are designed to easily shed debris and provide great multi-surface traction. Whether you are in the garden, running errands, or walking the dog, you'll enjoy these easy-on/easy-off staples for every outdoor enthusiast. This collection offers three different heights and styles to provide a boot for any wearing occasion. - 100% Waterproof, 100% MUCKPROOF - 5mm Neoprene Bootie for Comfort and Performance - Breathable Mesh Sandwich Lining Improves Air Circulation - Self-Cleaning Calendered Outsole Excels in Mud, Snow and Dirt - Extra Layers of Rubber for Protection and Durability - Double Heel and Toe Reinforcement - bioDEWIX Dry Footbed Insert Topcover with NZYM for Odor Control and Moisture Management
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Break-Away, Tricot, Non ANSI, S725, Hi-Viz Pink, LG (62229)
- PIP Leather Gloves, L, Gunn Cut, PR, PK12 (984K)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAFW-QCBDPUG)
- MCR SAFETY Glasses, VL2 Photochromic MAX6 Lenses (VL220PCPF)
- MUCK BOOT CO Women's Muckster II Mid Boot (WM28FRM M 060)
- MUCK BOOT CO Men's Edgewater Classic 6 in Ankle (ECA333 M 050)
- MUCK BOOT CO Kids' Chore Classic Boot (KCH9CK M C70)
- MUCK BOOT CO Women's Realtree EDGE Apex Zip Mid Boot (AXWZRTE M 080)
- MUCK BOOT CO Boots, Size 11, 16" Height, Black, Plain, PR (CHH-000A/11)
- MUCK BOOT CO Boots, Size 10, 16" Height, Black, Plain, PR (ASP-000A/10)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-11)
- Muck Boot Co Rubber Boots