Shop All Rubber Boots
Muck Boot Co
Women's Muckster II Low Slip On
Mfr # M2LW300 M 100
Zoro # G208579343
original price:
$105.00
51% off
new price: $51.19
/pr
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Ankle Slip On
- Toe Type Plain
- Width M
- Color Green
- Gender Women's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # M2LW300 M 100
- Zoro # G208579343
- UPC # 664911042704
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 10 |
Height | 5" |
Details
Item | Work Boot |
Footwear Style | Ankle Slip On |
Toe Type | Plain |
Color | Green |
Gender | Women's |
Insulation Type | Neoprene |
Waterproof | Yes |
Material | Rubber |
Description
Available in an easy slip-on style, the Muckster ll, by Muck Boots, keeps you protected from mud and puddles while gardening or doing other outdoor activities. Featuring a lightweight, flexible 4 mm neoprene bootie, these 100 percent waterproof rubber garden shoes for women are designed to adapt to the movements and contours of your feet while you walk, bend and crouch. The high-traction outsole makes excellent contact with slick surfaces and it also self-cleans to keep out dirt and debris for better grip. Equipped with an Airmesh lining, these women's garden shoes are breathable for improved comfort in warm weather. These versatile women's rubber shoes are a great choice for gardening, walking the dog and running errands.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Glove Syn Palm Workright Xl (124X)
- JAMCO Flammable Safety Cabinet, 90 gal., Yellow (FS90YP)
- KASK KASK Super Plasma Work Helmet - Black (KASKSPW-BK)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (87-208)
- MUCK BOOT CO Women's Originals Tall Fleece Boot (OTW001 M 070)
- MUCK BOOT CO Women's Hale (HAW1HB M 090)
- MUCK BOOT CO Muckster II Mid, Black, 9, PR (WM2-000-BLK-090)
- MUCK BOOT CO Women's Originals Tall Fleece Boot (OTW001 M 090)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 060)
- MUCK BOOT CO Muckmaster Mid, Black, 11, PR (MMM-500A-BLK-110)
- SUGAR RIVER BY GEMPLERS Womens Tall Chore Boot Black, 8 (Astrid)
- Muck Boot Co Foot Protection