Shop All Boots and Outdoor
Muck Boot Co
Women's Muckster II Faux Fur Mid Boot
Mfr # WM2900 M 090
Zoro # G508579050
original price:
$135.00
35% off
new price: $86.69
/pr
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Material Rubber
- Waterproof Yes
- Insulated Yes
- Toe Type Plain
- Gender Women's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # WM2900 M 090
- Zoro # G508579050
- UPC # 193715416409
- Country of Origin Viet Nam
- Category Boots and Outdoor
Dimensions
Size | 9 |
Height | 10" |
Details
Item | Work Boot |
Upper Material | Rubber |
Waterproof | Yes |
Insulated | Yes |
Toe Type | Plain |
Gender | Women's |
Color | Brown |
Description
Muck's best selling all-purpose boot is available in Mid height. These 10-inch booties offer all day comfort wherever you go. Roll them down and they become a shoe! They will keep your feet warm and dry, with 4mm of neoprene, on those cool, wet mornings. This classic offers a new high traction, rubber outsole and even better contact with wet surfaces. The outsole design will shed debris easily. Whether you're in the garden, running errands, or walking the dog, you'll enjoy these. Green and Purple have a floral lining. Black and Pink have a tonal solid lining.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY SLIPGUARD AntiSlip Floor Tape 60 Grit Black w Yellow Stripe 2x 30' (SGT-BYS-33)
- RUBBER-CAL "Diamond-Plate" Rubber Flooring Rolls - 3 mm x 4 ft x 8 ft Rolls - Black (03-206-W100)
- MSA SAFETY Fire and Rescue Visor, Standard, Clr, 4in (10037315)
- STEINER MIG/Stick Welding Gloves, Elkskin Palm, 2XL, PR (7502-2X)
- MUCK BOOT CO Women's Muckster II Faux Fur Mid Boot (WM2900 M 070)
- MUCK BOOT CO Women's Muckster II Faux Fur Mid Boot (WM2900 M 060)
- MUCK BOOT CO Women's Muckster II Faux Fur Mid Boot (WM2900 M 110)
- MUCK BOOT CO Men's Outscape Lace Up Shoe (OSLM000 M 090)
- MUCK BOOT CO Men's Outscape Slip On (OSS000 M 095)
- MUCK BOOT CO Men's Outscape Lace Up Shoe (OSLM000 M 075)
- MUCK BOOT CO Women's Muckster II Faux Fur Mid Boot (WM2900 M 100)
- Muck Boot Co Boots and Outdoor