Shop All Boots and Outdoor
Muck Boot Co
Women's Muckster II Faux Fur Mid Boot
Mfr # WM2900 M 070
Zoro # G708579133
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Material Rubber
- Waterproof Yes
- Insulated Yes
- Toe Type Plain
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Muck Boot Co
- MFR # WM2900 M 070
- Zoro # G708579133
- UPC # 193715416386
- Country of Origin Viet Nam
- Category Boots and Outdoor
Dimensions
Size | 7 |
Height | 10" |
Details
Item | Work Boot |
Upper Material | Rubber |
Waterproof | Yes |
Insulated | Yes |
Toe Type | Plain |
Color | Brown |
Gender | Women's |
Description
Muck's best selling all-purpose boot is available in Mid height. These 10-inch booties offer all day comfort wherever you go. Roll them down and they become a shoe! They will keep your feet warm and dry, with 4mm of neoprene, on those cool, wet mornings. This classic offers a new high traction, rubber outsole and even better contact with wet surfaces. The outsole design will shed debris easily. Whether you're in the garden, running errands, or walking the dog, you'll enjoy these. Green and Purple have a floral lining. Black and Pink have a tonal solid lining.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WECARE Nitrile Disposable Gloves, Nitrile, Powder-Free, S, 50 PK, Chrome (WMN100155)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402038)
- WIGWAM MILLS BLK Worsted Wool Cap (F4707-052-OS)
- MCR SAFETY Cut-Resistant Glove, PK 12 (92752PUS)
- MUCK BOOT CO Women's Muckster II Faux Fur Mid Boot (WM2900 M 110)
- MUCK BOOT CO Women's Muckster II Faux Fur Mid Boot (WM2900 M 060)
- MUCK BOOT CO Women's Muckster II Faux Fur Mid Boot (WM2900 M 080)
- MUCK BOOT CO Men's Outscape Slip On (OSS000 M 120)
- MUCK BOOT CO Men's Outscape Lace Up Shoe (OSLM000 M 080)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC901 M 080)
- SEARCHERS Black Cowboy Boots with Buckle for Western Style or Motorcycle Look - Large (SC200916BKL)
- Muck Boot Co Boots and Outdoor